Shop All Lubricants
Wd-40
General Purpose Lubricant, Aerosol Can
Mfr # 300486
Zoro # G4426916
original price:
$12.35
2% off
new price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating Not Rated
- Container Size 14 oz
- Lubricant Container Aerosol Can
- Lubricant Base Organic Solvent
Product Information
- Brand Wd-40
- MFR # 300486
- Zoro # G4426916
- UPC # 079567300489
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 14 oz |
Details
Lubricant Application | General Purpose Lubricant |
NSF Rating | Not Rated |
Lubricant Container | Aerosol Can |
Lubricant Base | Organic Solvent |
USDA Certified Biobased Product | No |
Primary Additive | Petroleum |
Standards | RoHS Compliant |
Odorless | No |
Lubricant Color | Colorless |
Min. Operating Temp. | -50 Degrees F |
Net Fill | 13.5 oz |
Series | Flexi Straw |
GHS Flammability Rating | Extremely Flammable Aerosol (Category 1) |
Item | Penetrating Lubricant |
50 State VOC Compliant | Yes |
Max. Operating Temp. | 200 Degrees F |
Flash Point | 147 Degrees F |
Flammability | Flammable |
VOC Content | 24 % |
Lubricant Film | Wet |
Operating Temp. Range | -50 Degrees F to 200 Degrees F |
Description
Penetrating Lubricant, WD-40 Specialist, Flexi Straw, Net Fill 13.5 oz, Container Size 14 oz, Aerosol Can, Organic Solvent, Min. Operating Temp. -50 Degrees F, Max. Operating Temp. 200 Degrees F, Not Rated NSF Rating, Yes 50 State VOC Compliant, 24 Percent VOC Content, Colorless, Odorless No, Flammable, Extremely Flammable Aerosol (Category 1), Flash Point 147 Degrees F, RoHS Compliant, USDA Certified Biobased Product No
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight 3/16 in Hose I.D, 1/8"-27 Thread (707001-0302)
- ENERPAC Nut Splitter Wedge Extruded No5 To (015AR0024161)
- ADAPTALL Hose Adapter, 1/2", JIC, 3/8", BSPT (9011-08-06)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 60" Length - 1/2" MP x 1/2" MPX - 3250 psi (XCP3-06,08MP-08MPX,60 IN OAL)
- WD-40 Silicone Lubricant, Aerosol Can, 11 Oz. (300012)
- WD-40 Trigger Pro®, Lubricant, Spray Bottle, 20 Oz. (490108)
- WD-40 General Purpose Lubricant, -60 to 300 Degrees F, 1 Gal Can, Amber (490118)
- WD-40 Chain Lube, Boron Nitride Additive, 10 oz. (300493)
- WD-40 4OZ 31 Dry Lube (120022)
- WD-40 Smart Straw Spray Lubricant, 11 oz Aerosol Can (490040)
- KRYTOX Aerospace Oil, 143 AD, Dropper Bottle, 0.5 Oz. (143 AD)
- Wd-40 Lubricants