Shop All Lubricants
Wd-40
Dirt/Dust Resistant Lubricant, Aerosol, 10 Oz.
Mfr # 300059
Zoro # G5075646
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Container Size 10 oz
- Lubricant Container Aerosol Can
- Lubricant Base Mineral Oil
Product Information
- Brand Wd-40
- MFR # 300059
- Zoro # G5075646
- UPC # 079567300052
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 10 oz |
Size | 10 oz. |
Description
General Purpose Lubricant, Dry, WD-40 Specialist, Net Fill 10 oz, Container Size 10 oz, Lubricant Container Aerosol Can, Mineral Oil, PTFE Primary Additive, Min. Operating Temp. -50 Degrees F, Max. Operating Temp. 500 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 93.2 Percent, Lubricant Color Colorless, Odorless Yes, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point -29 Degrees F, Standards CARB Compliant, RoHS 2011/65/EU Compliant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 41 1/2" Outside Length, 1/2" Top Width, 1 Ribs (A39.5/4L415)
- RULAND Shaft Collar, Clamp, 2Pc, 15/16 In, 303 SS (SP-15-SS)
- GATES Hi-Power II Belts, B56 (B56)
- SOLBERG Inlet Filter, 2 1/2 MNPT Out, 195 Max CFM (FT-31P-250)
- WD-40 Chain Lube, Boron Nitride Additive, 10 oz. (300493)
- WD-40 3-IN-ONE Multi-Purpose Oil 4 oz (100703)
- WD-40 490088 16 oz. Spray Lubricant, 12PK (940490088)
- WD-40 WD-40 120008 4 oz. 3 In 1 Silicone Drip (191872)
- WD-40 Protective White Lithium Grease10 oz. Aerosol Can (300615)
- WD-40 WD40 20OZ Trigger Pro (490108)
- D-A LUBRICANT CO D-A Rock Drill Oil ISO 220 - 5 Gallon Plastic Pail (14558)
- Wd-40 Lubricants