Shop All Lubricants
Wd-40
300615 Specialist 10 oz. Protective White Lithium Grease
Mfr # 999300615
Zoro # G111968531
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Wd-40
- MFR # 999300615
- Zoro # G111968531
- Country of Origin United States
- Category Lubricants
Description
Lubricate and protect surfaces in all weather conditions with WD-40 Specialist white lithium grease! This durable lubricant comes in a convenient 10 oz. aerosol bottle and as it's dispensed it forms an even spray for consistent application. It also features a built-in straw. To use simply flip the straw up to direct a precise stream onto small areas or flip the straw down for a wider regular spray.WD-40 Specialist protective white lithium grease won't freeze melt or run off of surfaces so it's great for use in any temperature from 0 to 300 degrees Fahrenheit. It sprays on as a liquid and dries into a thick protective coating that clings to horizontal and vertical surfaces to provide lasting lubrication. It's great for use on hinges latches door tracks pulleys cables and any other metal-to-metal contact point. This product is VOC compliant in all 50 states.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 56C Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (31LH51)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-1/16"-12 Thread Size (12FFP106UN)
- GATES Truflex V-Belts, 4L250 (4L250)
- GATES Hi-Power II Belts, B140 (B140)
- WD-40 Multi-Use Lubricant with Smart Straw 2-Way Sprayer, -60 to 300 Degree F, 11 oz Aerosol Can, Amber (490040)
- WD-40 Water Resistant Silicone Lubricant11 oz. Aerosol Can (300012)
- WD-40 Multi-Use Lubricant, -60 to 300 Degrees F, Container Size 21 oz, Aerosol Can, Amber (490088)
- WD-40 4OZ 31 Dry Lube (120022)
- WD-40 Smart Straw Spray Lubricant, 11 oz Aerosol Can (490040)
- WD-40 Multi-Use Lubricant with Smart Straw 2-Way Sprayer, -60 to 300 Degree F, 8 oz Aerosol Can, Amber (490026)
- LUBRIPLATE 1551, 5 Gal Pail, Lithium Complex, Heavy Duty, Nlgi No. 1 For Medium To High Speed Bearings (L0165-035)
- Wd-40 Penetrants and Lubricants