Shop All Rags & Towels
Wcr
Recycled Surgical Towel Mini 12 Pack, 12PK
Mfr # 241-15-37
Zoro # G607466978
product price: $13.65
/pk 12, $1.14/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 in
- Length 15.5 in
- Width 5 in
Product Information
- Brand Wcr
- MFR # 241-15-37
- Zoro # G607466978
- Country of Origin United States
- Category Rags & Towels
Dimensions
Height | 5 in |
Length | 15.5 in |
Width | 5 in |
Details
Item | Towels |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST SANITIZERS 1 gal. White Plastic Secondary Container (SS20010)
- UNGER Floor Squeegee, 24 in W, Straight (FP600)
- REMCO 11 3/8 in Sweep Face Broom Head, Stiff, Synthetic, Gray (291488)
- INVISIBLE GLASS Invis Glass Wipes, 28PK (90164)
- NATURAL Natural Flour Sack Towel, 22" x 38", PK50 (Z22205)
- HTI Microfiber Glass Cloth - 16" X 16" - Blue (HT-70GT)
- BUFFALO INDUSTRIES 4 Lb Wiping Rags (10080)
- E-CLOTH Microfiber Glass and Polish Cloth 16 in. W X 20 in. L 1 pk (10603)
- BUFFALO INDUSTRIES 25 Lb Colored Cloth Wiping Rags (10084)
- ZORO SELECT Recycled Cotton Sheeting Cloth Rags, Sizes Vary, White, 25 lbs (G211025PC)
- ZORO SELECT Recycled Cotton Flannel Cloth Rag 25 lb. Varies Sizes, White (13Y366)
- Wcr Rags & Towels