Shop All Specialty Switches
Wbox
HOLDUP BTN MOM SPDT 3 SCR
Mfr # 0E-HBMOMSD3T
Zoro # G410637169
$20.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Wbox
- MFR # 0E-HBMOMSD3T
- Zoro # G410637169
- UPC # 811914023456
- Country of Origin China
- Category Specialty Switches
Description
Momentary Operation
- •Recessed Button Prevents Accidental Activation
- •Single Pole, Double Throw Contacts
- •Long Life Switch With 10A Current Rating
- •125 To 250VAC Voltage Rating
- •3 Screw Terminals
- •Operating Temp.: -35F To 1800F (-37°C To 82°C)
- •Storage Temp: -35°F To 180°F (-37°C To 82°C)
- •Humidity: 0 To 95%
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (29YK63)
- KILLARK Electrical Box, 47 cu in, FD Box, 1 Gang, Aluminum (FD-1)
- RACOORPORATED Electrical Box Cover, Square, Flat (787)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (196)
- WBOX HOLDUP BTN LCH DPDT 3 SCR (0E-HBLCHDD3T)
- HONEYWELL C7031J2009 Electronic 12In Duct (C7031J2009)
- HONEYWELL Ds06-105-Sut-Lf 2 Inch Ds06 (DS06-105-S)
- IFM Flow Switch, 18 mm Connection, SS (SI5010)
- NORDYNE 626610 L250 Rollout Switch (626610)
- MILWAUKEE TOOL Replacement Switch (23-66-2830)
- AAON SWITCH PRESS HI 500PSI MR (R66240)
- Wbox Switches