Shop All Audible & Visual Signaling Devices
Wbox
1-TN SIREN FLS MNT PIEZO
Mfr # 0E-1GANGDRSR
Zoro # G410723695
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Gang Box Mount
Product Information
- Brand Wbox
- MFR # 0E-1GANGDRSR
- Zoro # G410723695
- UPC # 811914020769
- Country of Origin China
- Category Audible & Visual Signaling Devices
Details
Mounting | Gang Box Mount |
Description
6-14VDC
- •101dB (1W/1M)
- •Low 100mA current draw
- •Indoor/Outdoor
- •High impact plastic
- •Weather resistant
- •Single gang mount
- •Dimensions 5" L x 3" W x 1.5" H
- •Weight 2.6 Ounces
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EP MINERALS Universal Absorbent, 50 lb., Bag (7951)
- 3M PROTECTA FIRST; Vest-Style Positioning Harness, Blue (AB17560)
- LYLE Wrong Way Traffic Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-6172-HI_18x12 (T1-6172-HI_18x12)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340060)
- WBOX DUAL TONE WALL SIREN (0E-WALLSIREN)
- WBOX 2-TN SIREN 120DB W/RED ST (0E-OUTDSIRSR)
- WBOX 2-TN SIREN W/ENC 30W 117D (0E-STSTSIREN)
- WBOX 2-TN SIREN 120DB W/CLR ST (0E-OUTDSIRSC)
- WBOX 3-TN INDR CHIME 88DB (0E-1GANGCHIM)
- WBOX WARBLE SIREN IND/OUT 120D (0E-OUTDSIREN)
- WL JENKINS 4-1/4in Supering Bell, Pigtail, 120VDC Vibrating, Outdoor (1225)
- Wbox Safety Alarms and Warnings