Shop All Kitchen Cabinets
Wayborn Furniture & Access
Wayborn Furniture 5621 Stockholm Cabinet
Mfr # 5621
Zoro # G803877592
product price: $1,041.99
/ea
Free Shipping & Returns
$1,041.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Wayborn Furniture & Access
- MFR # 5621
- Zoro # G803877592
- UPC # 619658056217
- Country of Origin China
- Category Kitchen Cabinets
Description
Wayborn comes with a single purpose-to achieve synergy in business elevation with our customers by offering exquisite and grandeur home furnishing products and unsurpassed quality of services. This transitionally inspired wooden cabinet from Wayborn is the perfect piece to accent any large bathroom dining room or kitchen. Featuring 2 drawers and 2 doors this cabinet is perfect for storing all of your items discreetly. This hand crafted cabinet is sure to add that little bit of flair to tie your space together. Black finish.
Wooden cabinet.
2 Drawers.
2 Doors.
Hand carved.
Hand finished.
Fully assembled.
Overall dimensions 32H x 36W x 17D inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 1 3/4"W x 6 1/2"D x 9"H Small Thorton Wood Bracket, Rubberwood (BKTW01X06X09THRW)
- MUBEA Belleville Washers 51CrV4 Phosphate & Oil 60 x 30.5 x 3.5 x 5 (180066)
- ABUS Padlock, Keyed Alike, Partially Hidden Shackle, Square Hardened Steel Body, Hardened Steel Shackle (37/60 KA)
- SPD Welded Blade End Gas Spring (GSWB244722)
- KAPAL 30x30 Pine Wall Cabinet (W3030-PFP)
- TUHOME Della 60 Kitchen Pantry with Countertop, Closed & Open Storage, Black (ALW5544)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 36 in. Base Kitchen Cabinet, 2 Door (36 in. W x 24 in. D x 34.50 in. H) (SA-BD36-WG)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 36 x 42 in. Blind Wall Kitchen Cabinet (36 in. W x 12 in. D x 42 in. H) (SA-WUB3642-WG)
- OMEGA NATIONAL PRODUCTS Hickory 15 in. x 18 in. Face Frame Solid Wood Tambour Door and Track Kit (67.2A.15.3W)
- TUHOME Multistorage Pantry Cabinet, Five Shelves, Double Door Cabinet, Light Gray (ALZ5232)
- BASICWISE Kitchen Pantry Storage Cabinet with Doors and Shelves, White (QI003729L)
- Wayborn Furniture & Access Kitchen Cabinets