Shop All Safety Cans
Wavian
Red Plastic/Steel Rigid Spout
Mfr # 2239C
Zoro # G8589192
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic/Steel
- Can Diameter 1 in
- Standards DOT and OSHA Compliant
- Height 10 3/8 in
- Length 10 1/2 in
Product Information
- Brand Wavian
- MFR # 2239C
- Zoro # G8589192
- UPC # 856460005075
- Country of Origin Latvia
- Category Safety Cans
Dimensions
Can Diameter | 1 in |
Height | 10 3/8 in |
Length | 10 1/2 in |
Width | 3 1/2 in |
Details
Item | Rigid Spout |
Material | Plastic/Steel |
Color | Red |
Standards | DOT and OSHA Compliant |
For Use With | Wavian Gas Cans |
Accessory Type | Rigid Spout |
Compatible Mfr Part Number | 2239C |
Description
Rigid Spout, Accessory Type Rigid Spout, For Use With Wavian Gas Cans, Material Plastic/Steel, Color Red, Height 10 3/8 in, Length 10 1/2 in, Outside Diameter 1 in, Width 3 1/2 in, Compatible Mfr Part Number 2239C, Compatible Grainger Part Number 33UZ43
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Filter, 50cfm 2nd Stage, C Style (BB50-C)
- BRADY Marking Tape, L, 1In W, 9In L, PK56 (81867)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (29JV37)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A6, 18 in Length, Green, Knit Cuff (9318K7)
- WAVIAN Blue Plastic/Steel Rigid Spout (2239C)
- WAVIAN Black Plastic/Steel Rigid Spout (2239C)
- WAVIAN Yellow Plastic/Steel Rigid Spout (2239C)
- WAVIAN 1.3 gal Red Cold Rolled Steel Gas Can Gasoline (2238-5)
- WAVIAN 5.3 gal Black Cold Rolled Steel Gas Can Gasoline (2238C)
- WAVIAN 5.3 gal Blue Cold Rolled Steel Gas Can Gasoline (2238C)
- VP RACING FUELS 5.5 GAL BLACK VP UTILITY JUG (3582-CA)
- Wavian Safety Storage