Shop All Safety Cans
Wavian
Black Plastic/Steel Rigid Spout
Mfr # 2239C
Zoro # G8589201
original price:
$30.84
6% off
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic/Steel
- Can Diameter 1 in
- Standards DOT and OSHA Compliant
- Height 10 3/8 in
- Length 10 1/2 in
Product Information
- Brand Wavian
- MFR # 2239C
- Zoro # G8589201
- UPC # 856460005112
- Country of Origin Latvia
- Category Safety Cans
Dimensions
Can Diameter | 1 in |
Height | 10 3/8 in |
Length | 10 1/2 in |
Width | 3 1/2 in |
Details
Item | Rigid Spout |
Material | Plastic/Steel |
Color | Black |
Standards | DOT and OSHA Compliant |
For Use With | Wavian Gas Cans |
Accessory Type | Rigid Spout |
Compatible Mfr Part Number | 2239C |
Description
Rigid Spout, Accessory Type Rigid Spout, For Use With Wavian Gas Cans, Material Plastic/Steel, Color Black, Height 10 3/8 in, Length 10 1/2 in, Outside Diameter 1 in, Width 3 1/2 in, Compatible Mfr Part Number 2239C, Compatible Grainger Part Number 33UZ44
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 10 - Blue Board / Black Shadows With Broom (HSB-V10-BLUE-KIT)
- MCR SAFETY Mechanics Gloves, XL, Black (935CHXL)
- DUPONT Hooded Disposable Coverall, 25 PK, Blue, SMS, Zipper (PB122SBUMD002500)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161405)
- WAVIAN Blue Plastic/Steel Rigid Spout (2239C)
- WAVIAN Red Plastic/Steel Rigid Spout (2239C)
- WAVIAN Yellow Plastic/Steel Rigid Spout (2239C)
- WAVIAN Black Rubber Gasket (2325)
- WAVIAN 5.3 gal Green Cold Rolled Steel Gas Can Gasoline (2238C)
- WAVIAN 2.6 gal Red Cold Rolled Steel Gas Can Gasoline (2238-10)
- JUSTRITE Black Rubber Spout Replacement Gasket (11020)
- Wavian Safety Storage