Shop All Safety Cans
Wavian
5.3 gal Green Cold Rolled Steel Gas Can Gasoline
Mfr # 2238-10
Zoro # G8589147
Free Shipping & Returns
$95.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cold Rolled Steel
- Standards DOT Compliant, OSHA Compliant
- Compatible Fluids Gasoline
- Spout Length 10 1/2 in
- Includes Spout
Product Information
- Brand Wavian
- MFR # 2238-10
- Zoro # G8589147
- UPC # 856460005013
- Country of Origin Latvia
- Category Safety Cans
Dimensions
Height | 10 3/4 in |
Spout Length | 10 1/2 in |
Width | 6 1/2 in |
Length | 13 1/2 in |
Spout Outside Diameter | 1 in |
Details
Item | Gas Can |
Material | Cold Rolled Steel |
Color | Green |
Capacity | 5.3 gal |
Standards | DOT Compliant, OSHA Compliant |
Compatible Fluids | Gasoline |
Includes | Spout |
Venting Type | Self-Venting |
Spout Location | Top - Removable |
Spout Type | Angled Rigid Spout |
Description
Gas Can, Capacity 5.3 gal, Compatible Fuel Gasoline, Tank Material Steel, Venting Type Self-Venting, Spout Type Angled Rigid Spout, Spout Length 10 1/2 in, Spout Location Top - Removable, Color Green, Height 10 3/4 in, Width 6 1/2 in, Length 13 1/2 in, Includes Spout, Product Type Gas Can, Spout Outside Diameter 1 in, Standards DOT Compliant, OSHA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 72" L x PVC, 1" Thick (621S4272BY)
- AZUSA SAFETY Gray Leather Palm Work Gloves, Canvas Back, Reinforced Knuckle and Fingertips, L (S96115)
- SAFEWAZE PRO 4'-6 Adjustable Energy Absorbing Lanyard: Rebar Hook (FS565-AJ)
- LYLE Fire Lane Parking Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-2816-DG_12x18 (T1-2816-DG_12x18)
- WAVIAN 5.3 gal Red Cold Rolled Steel Gas Can Gasoline (2238C)
- WAVIAN 5.3 gal Black Cold Rolled Steel Gas Can Gasoline (2238C)
- WAVIAN 2.6 gal Red Cold Rolled Steel Gas Can Gasoline (2238-10)
- WAVIAN Blue Plastic/Steel Rigid Spout (2239C)
- WAVIAN 1.3 gal Red Cold Rolled Steel Gas Can Gasoline (2238-5)
- WAVIAN Yellow Plastic/Steel Rigid Spout (2239C)
- VP RACING FUELS 5.5 GAL RED VP UTILITY JUG (3512-CA)
- Wavian Safety Storage