Shop All Trash Cans
Wausau Tile
TF1085 31 Gallon Concrete Round Trash Receptacle with Aluminum Funnel Top
Mfr # 676TF1085
Zoro # G011123764
product price: $1,247.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$1,247.99
Free 30-Day Returns
Product Information
- Brand Wausau Tile
- MFR # 676TF1085
- Zoro # G011123764
- Country of Origin China
- Category Trash Cans
Description
Improve the sanitation and look of any outdoor space with this Wausau Tile TF1085 31 gallon concrete round trash receptacle with aluminum funnel top. Constructed of durable weather-resistant concrete this trash receptacle is as visually appealing as it is practical. The classic round design looks great in any setting. Its heavy weight keeps the receptacle secure and it includes 4 1/2'' threaded inserts for optional anchoring.**The concrete and aluminum exterior of this receptacle is easy to maintain. It features an aluminum funnel top that keeps trash from flowing over the sides and is extremely easy to detach and reattach when it's time to empty the unit! This unit includes a compatible 31 gallon liner which makes cleaning the inside of the receptacle easy.**Overall Dimensions*Diameter: 24''*Height: 33''*Capacity: 31 gallons*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOO GONE Pro-Power Cleaner, Citrus Scent, 1 qt Bottle (2112)
- P.F. HARRIS Pro Spray Bottle 32Oz (PRO-32)
- BEST SANITIZERS 1250 ml Foam Hand Soap Cartridge (SO10029)
- DUST-OFF Portable 10oz. Disposable Duster (RET10521)
- RUBBERMAID COMMERCIAL 35 gal Square Trash Can, Beige, 19 1/2 in Dia, Open Top, LLDPE (FG395800BEIG)
- ALPINE INDUSTRIES 40 gal Trash Can, Transparent, Steel + PC Panel (ALP471-40-CLR)
- WITT INDUSTRIES Witt Industries 008LSL Classic security receptacle with lock and keys- slate (008LSL)
- RUBBERMAID COMMERCIAL 30 gal Round Trash Can, Silver, 20 in Dia, Aluminum (FGAOT30SAPL)
- REGISTRY Black Round Wastebasket, 20 Qt. (EK9474L BLACK)
- ALPINE INDUSTRIES 23 Gallon Black Slim Trash Can (ALP477-BLK )
- GLARO 23 gal Trash Can, Bronze Vein/Satin Brass (W-1542BV-BE-W3)
- Wausau Tile Trash Cans