Shop All Bollards
Wausau Tile
Security Bollard, Spherical, 30 In. L
Mfr # TF6102B3
Zoro # G3442376
product price: $593.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$593.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Length 30 in
- Overall Height 30 in
- Overall Width 30 in
- Color Sand
Product Information
- Brand Wausau Tile
- MFR # TF6102B3
- Zoro # G3442376
- Country of Origin United States
- Category Bollards
Dimensions
Overall Length | 30 in |
Overall Height | 30 in |
Overall Width | 30 in |
Outside Dia. | 30 in |
Inside Dia. | 4 in |
Manufacturer Warranty Length | 2 yr |
Details
Material | Concrete |
Color | Sand |
Wall Thickness | 13 in |
Net Weight | 1,200 lb |
Shape | Spherical |
Item | Security Bollard |
Finish | Weather Stone |
Standards | ASTM C150, ASTM C31, ASTM C33 |
Weight | 1,200 lb |
Product Type | Permanent |
Description
Decorative Bollard, Overall Length 30 in, Overall Width 30 in, Material Concrete, Wall Thickness 13 in, Color Sand, Finish Weather Stone, Overall Height 30 in, Weight 1,200 lb, Product Type Permanent, Shape Spherical, Standards ASTM C150, ASTM C31, ASTM C33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL GEAR Climbing Rope, PES, 1/2 In. dia., 150 ft. L (AG16SP12150N)
- EGA PRODUCTS Walk Through Dock Ladder, Wall Mount, 3 Rungs, 2'2" Top Rung Height, Yellow (MRT-03)
- RUD CHAIN Hoist Ring, 360 Pivot, 220 lb.Load Cap. (7900906)
- LIFT-ALL Web Sling, Flat Eye and Eye, 5 ft L, 6 in W, Polyester, Yellow (EE2806DFX5)
- WAUSAU TILE Bollard, Round, 24in.Lx24in.Wx19in.H (TF6082W22)
- WAUSAU TILE Bollard, Round, 12in.Lx12in.Wx30in.H (TF6010W22)
- POST GUARD Post Sleeve, 4.5" Dia, 52" H, Royal Blue (CL1385ROYBLNT)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Black (CL1386C)
- ZORO SELECT Post Sleeve, 8 In Dia., 72 In H, Yellow (173872)
- VESTIL STEEL PIPE SAFETY BOLLARD 42"X4.5" GRAY (BOL-42-4.5-GYSG)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Blue (CL1385KK)
- Wausau Tile Warehouse Safety Guards & Protectors