Shop All Bollards
Wausau Tile
Security Bollard, Spherical, 30 In. L
Mfr # TF6102B1
Zoro # G3442385
product price: $593.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$593.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Length 30 in
- Overall Height 30 in
- Overall Width 30 in
- Color Gray
Product Information
- Brand Wausau Tile
- MFR # TF6102B1
- Zoro # G3442385
- Country of Origin United States
- Category Bollards
Dimensions
Overall Length | 30 in |
Overall Height | 30 in |
Overall Width | 30 in |
Outside Dia. | 30 in |
Inside Dia. | 4 in |
Outside Diameter | 30 in |
Installed Height | 30 in |
Manufacturer Warranty Length | 2 yr |
Details
Material | Concrete |
Color | Gray |
Wall Thickness | 13 in |
Item | Security Bollard |
Shape | Sphere |
Net Weight | 1,200 lb |
Finish | Weather Stone |
Mounting Style | Bolt-On |
Weight | 1,200 lb |
Standards | ASTM C150, ASTM C31, ASTM C33 |
Striping | No |
Includes Mounting Hardware | Not Included |
Cap Adjustability | No Cap |
Product Type | Permanent |
Description
Decorative Bollard, Mounting Style Bolt-On, Overall Length 30 in, Overall Width 30 in, Material Concrete, Wall Thickness 13 in, Color Gray, Finish Weather Stone, Overall Height 30 in, Installed Height 30 in, Weight 1,200 lb, Outside Diameter 30 in, Includes Mounting Hardware Not Included, Number of Mounting Holes Not Applicable, Mounting Hole Diameter Not Applicable, Locking System Not Applicable, Product Type Permanent, Cap Adjustability No Cap, Shape Sphere, Striping No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISTA Aluminum Divider 2 In x 7-7/8 In (D75-12)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR26A6E10B8D3C2P6)
- PEERLESS Chain, 20 ft., 1900 lb., Hot Galvanized (5611320)
- ZORO SELECT Stem Caster, Friction Ring, 2" Wheel Dia. (429H18)
- WAUSAU TILE Bollard, Round, 24in.Lx24in.Wx19in.H (TF6082W22)
- WAUSAU TILE Bollard, Round, 12in.Lx12in.Wx30in.H (TF6010W22)
- VESTIL Steel Pipe Safety Bollard, 24 x 4-1/2" (BOL-24-4.5)
- POST GUARD Post Sleeve, 7" Dia, 52" H, Yellow/Blue (CL1386FBT)
- ZORO SELECT Bollard, Removable, 5-1/2", Yellow (BOL-RF-48-5.5)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Yellow (CL1385DD)
- POST GUARD Post Sleeve, 4-1/2 In Dia., 52 In H, Orange (CL1385HDNT)
- Wausau Tile Bollards