Shop All Planters & Window Boxes
Wausau Tile
Planter Base
Mfr # TF4149
Zoro # G3445937
product price: $436.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$436.99
Free 30-Day Returns
Key Features
- Material Concrete
- Color Multi-Colored
- Outside Dia. 31 in
- Overall Length 31 in
- Overall Height 6 in
Product Information
- Brand Wausau Tile
- MFR # TF4149
- Zoro # G3445937
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Outside Dia. | 31 in |
Overall Length | 31 in |
Overall Height | 6 in |
Outside Diameter | 31 in |
Details
Material | Concrete |
Color | Multi-Colored |
Weight | 380 lb |
Item | Planter Base |
For Use With | 31 in Dia. Planter |
Finish | Weather Stone |
Bollard Accessory Item | Planter Base |
Product Type | Planter Base |
Includes | (4) 3/8 in Threaded Inserts on Bottom |
Description
Planter Base, Product Type Planter Base, For Use With 31 in Dia. Planter, Includes (4) 3/8 in Threaded Inserts on Bottom, Overall Height 6 in, Overall Length 31 in, Outside Diameter 31 in, Color Multi-Colored, Material Concrete, Finish Weather Stone, Weight 380 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS BRN Dripper Flipper (3703019)
- WATER RIGHT Garden Hose 100 Ft 600 Series - Black (PSH3-100-BK)
- STENS Silver Streak Toothed Blade Fits Ayp 532187256 302-430 (362-430)
- OREGON Bench Saw Chain Breaker (24548B)
- MAYNE Augusta 26" Tall Planter - Black (5894-B)
- SULLIVANS Assorted Ceramic 5.6 in. H Bird Planter Set, 3PK (ACE167)
- BLOEM ARIANA POT CHOC 8"" (20-56308CH)
- PANACEA PLANTER HANG W/LINR12""GR (88500)
- PERFECT 3 x 6 ft. Deep Root Natural Cedar Raised Bed Garden Kit (PG2653269)
- MAYNE Nantucket 16x16 Planter - Espresso (5865-ES)
- RED STAR Sand-colored Fiber-Clay Urn (FM 071)
- Wausau Tile Landscaping Materials