Shop All Bollards
Wausau Tile
Bollard, Tennis Ball, 24in.Lx24in.Wx24in.H
Mfr # TF6213STK71/S20
Zoro # G3444616
product price: $808.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$808.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Length 24 in
- Overall Height 24 in
- Overall Width 24 in
- Color Sand
Product Information
- Brand Wausau Tile
- MFR # TF6213STK71/S20
- Zoro # G3444616
- Country of Origin United States
- Category Bollards
Dimensions
Overall Length | 24 in |
Overall Height | 24 in |
Overall Width | 24 in |
Outside Dia. | 24 in |
Manufacturer Warranty Length | 2 yr |
Details
Material | Concrete |
Color | Sand |
Wall Thickness | 2.0 in |
Item | Security Bollard |
Shape | Tennis Ball |
Finish | Acid Wash |
Net Weight | 750 lb |
Standards | ASTM C150, ASTM C31, ASTM C33 |
Weight | 750 lb |
Product Type | Permanent |
Description
Decorative Bollard, Overall Length 24 in, Overall Width 24 in, Material Concrete, Wall Thickness 2.0 in, Color Sand, Finish Acid Wash, Overall Height 24 in, Weight 750 lb, Product Type Permanent, Shape Tennis Ball, Standards ASTM C150, ASTM C31, ASTM C33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 5" X 15/16" Non-Marking Polyolefin Rigid Caster, No Brake, Loads Up To 150 lb (PRI50120ZN-3E)
- CASTERS WHEELS & INDUSTRIAL HANDLING Global Industrial„¢ 6" x 2" Mold-On Rubber Wheel - Axle Size 3/4" (CW-620-MORRB)
- CASTERHQ 8"x2" V Groove Wheel 1200 LBS Capacity Replacement Wheel Commercial (CB-VG122)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 8 ft L, 12 in W, Nylon, Yellow (EEF1-912-8)
- WAUSAU TILE Bollard, Round, 12in.Lx12in.Wx30in.H (TF6010W22)
- WAUSAU TILE Bollard, Round, 24in.Lx24in.Wx19in.H (TF6082W22)
- POST GUARD Threaded Base Bolt Down Bollard, 2"X 32" (ENC SS232-304NB)
- POST GUARD Post Sleeve, 7" Dia, 52" H, Yellow/Red (CL1386F ASSY)
- ZORO SELECT 3" x 48" Carbon Steel Bollard (3"X36"EMB.)
- VESTIL Fold-Down Bollard, Stainless, 4 1/4" dia. (PARK-P-108-FD-SS)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, White (CL1386I)
- Wausau Tile Warehouse Safety Guards & Protectors