Shop All Bollards
Wausau Tile
Bollard, Round, 30in.Lx30in.Wx32in.H
Mfr # TF6011W22
Zoro # G3445130
product price: $643.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$643.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Length 30 in
- Overall Height 32 in
- Overall Width 30 in
- Color Sand
Product Information
- Brand Wausau Tile
- MFR # TF6011W22
- Zoro # G3445130
- Country of Origin United States
- Category Bollards
Dimensions
Overall Length | 30 in |
Overall Height | 32 in |
Overall Width | 30 in |
Outside Dia. | 30 in |
Outside Diameter | 30 in |
Manufacturer Warranty Length | 2 yr |
Installed Height | 32 in |
Details
Material | Concrete |
Color | Sand |
Wall Thickness | 2.0 in |
Shape | Round |
Net Weight | 1,610 lb |
Finish | Weather Stone |
Item | Security Bollard |
Mounting Style | Bolt-On |
Weight | 1,500 lb |
Standards | ASTM C150, ASTM C31, ASTM C33 |
Includes Mounting Hardware | Not Included |
Striping | No |
Product Type | Permanent |
Cap Adjustability | No Cap |
Description
Decorative Bollard, Mounting Style Bolt-On, Overall Length 30 in, Overall Width 30 in, Material Concrete, Wall Thickness 2.0 in, Color Gray, Finish Weather Stone, Overall Height 32 in, Installed Height 32 in, Weight 1,500 lb, Outside Diameter 30 in, Includes Mounting Hardware Not Included, Number of Mounting Holes Not Applicable, Mounting Hole Diameter Not Applicable, Locking System Not Applicable, Product Type Permanent, Cap Adjustability No Cap, Shape Round, Striping No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Pull Chain Mechanical Dockleveler (RR-66-20)
- CAMPBELL CHAIN & FITTINGS CHAIN COIL 1/4"" ZN 100' (143426)
- SENTRY Column Protector, Yellow, 8inLx8inW, LLDPE (CS2442-8SFE)
- ZORO SELECT Anchor Ring, Recessed (B801A)
- WAUSAU TILE Bollard, Round, 12in.Lx12in.Wx30in.H (TF6010W22)
- WAUSAU TILE Bollard, Round, 24in.Lx24in.Wx19in.H (TF6082W22)
- ZORO SELECT Post Sleeve, 8 In Dia., 72 In H, Yellow (3501W)
- VESTIL PLASTIC BOLLARD POST COVER 42 X 6.125 (BPC-42-5.5)
- GLOBAL INDUSTRIAL Steel Bollard For Underground Installation, 24 x 5-1/2 (652898G)
- POST GUARD Post Sleeve, 4-1/2 In Dia., 52 In H, Orange (CL1385HDNT)
- GLOBAL INDUSTRIAL 36 x 5-1/2, Steel Bollard With Removable Plastic Cap & Chain Slots, Existing Concrete (652899M)
- Wausau Tile Warehouse Safety Guards & Protectors