Shop All Bollards
Wausau Tile
Bollard, Round, 18in.Lx18in.Wx72in.H
Mfr # TF6019W22
Zoro # G3445079
product price: $634.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$634.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Length 18 in
- Overall Height 72 in
- Overall Width 18 in
- Color Sand
Product Information
- Brand Wausau Tile
- MFR # TF6019W22
- Zoro # G3445079
- Country of Origin United States
- Category Bollards
Dimensions
Overall Length | 18 in |
Overall Height | 72 in |
Overall Width | 18 in |
Outside Dia. | 18 in |
Manufacturer Warranty Length | 2 yr |
Details
Material | Concrete |
Color | Sand |
Wall Thickness | 2.0 in |
Item | Security Bollard |
Shape | Round |
Net Weight | 1,400 lb |
Finish | Weather Stone |
Standards | ASTM C150, ASTM C31, ASTM C33 |
Weight | 1,400 lb |
Product Type | Permanent |
Description
Decorative Bollard, Overall Length 18 in, Overall Width 18 in, Material Concrete, Wall Thickness 2.0 in, Color Sand, Finish Weather Stone, Overall Height 72 in, Weight 1,400 lb, Product Type Permanent, Shape Round, Standards ASTM C150, ASTM C31, ASTM C33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Lever Chain Hoist, 1,000 lb Load Capacity, 5 ft Hoist Lift, 1 in Hook Opening (LX005-5)
- HAMILTON Mort Wheel, 16X3 1-1/4Rb (W-1630-R-1-1/4)
- STREN-FLEX Round Sling, Endless, 1-1/8in. Dia, 8ft. L (SFERSST3-08)
- VESTIL Guard Rail System - Curved Rail (GR-H2R-CRV-BO-8-HDG)
- WAUSAU TILE Bollard, Round, 24in.Lx24in.Wx19in.H (TF6082W22)
- WAUSAU TILE Bollard, Round, 12in.Lx12in.Wx30in.H (TF6010W22)
- VESTIL 48x4.5 Pipe Bollard w/Steel Cap (BOL-JKS-48-4.5)
- ZORO SELECT Bollard, Fixed, Concrete, 6", Natural (SSB06000-D)
- EAGLE MFG Round Steel Bollard Posts (1764)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-48-2)
- GLOBAL INDUSTRIAL Steel Safety Bollard W/Chain Slots, Removable Base & Cap, 4.5ftftD x 24ftftH (670576)
- Wausau Tile Warehouse Safety Guards & Protectors