Shop All Bollards
Wausau Tile
Bollard, Round, 18in.Lx18in.Wx48in.H
Mfr # TF6017W22
Zoro # G3445097
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$512.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Length 18 in
- Overall Height 48 in
- Overall Width 18 in
- Color Sand
Product Information
- Brand Wausau Tile
- MFR # TF6017W22
- Zoro # G3445097
- Country of Origin United States
- Category Bollards
Dimensions
Overall Length | 18 in |
Overall Height | 48 in |
Overall Width | 18 in |
Outside Dia. | 18 in |
Manufacturer Warranty Length | 2 yr |
Details
Material | Concrete |
Color | Sand |
Wall Thickness | 2.0 in |
Shape | Round |
Item | Security Bollard |
Finish | Weather Stone |
Net Weight | 1,100 lb |
Standards | ASTM C150, ASTM C31, ASTM C33 |
Weight | 1,100 lb |
Product Type | Permanent |
Description
Decorative Bollard, Overall Length 18 in, Overall Width 18 in, Material Concrete, Wall Thickness 2.0 in, Color Sand, Finish Weather Stone, Overall Height 48 in, Weight 1,100 lb, Product Type Permanent, Shape Round, Standards ASTM C150, ASTM C31, ASTM C33
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT High Profile Machine Guard (2WJJ5)
- TMI Curtain Door, 11 oz. PVC Mesh, 10 ft. H (999-10304)
- SAFTCART Cylinder Bracket, Steel, 28 In. W (WB-202)
- DAYTON Chain, 2/0 Size, 50 ft., 520 lb. (1DKD6)
- WAUSAU TILE Bollard, Round, 24in.Lx24in.Wx19in.H (TF6082W22)
- WAUSAU TILE Bollard, Round, 12in.Lx12in.Wx30in.H (TF6010W22)
- INNOPLAST Innoplast, , Decorative Bollard Cover, Gray Granite, 11in x 39in (DBC1139CN)
- VESTIL STEEL PIPE SAFETY BOLLARD 24"X5.5" BLACK (BOL-24-5.5-BK)
- GLOBAL INDUSTRIAL Ribbed Bollard Sleeve, 6 Dia. x 56H, Yellow (670523YL)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Beige (CL1385V)
- ZORO SELECT Flexible Bollard, 2-1/2", Steel (SPBOL-42-BL)
- Wausau Tile Bollards