Shop All Bollards
Wausau Tile
Bollard, Round, 18in.Lx18in.Wx36in.H
Mfr # TF6016W22
Zoro # G3445106
product price: $431.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$431.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Length 18 in
- Overall Height 36 in
- Overall Width 18 in
- Color Sand
Product Information
- Brand Wausau Tile
- MFR # TF6016W22
- Zoro # G3445106
- Country of Origin United States
- Category Bollards
Dimensions
Overall Length | 18 in |
Overall Height | 36 in |
Overall Width | 18 in |
Outside Dia. | 18 in |
Manufacturer Warranty Length | 2 yr |
Details
Material | Concrete |
Color | Sand |
Wall Thickness | 2.0 in |
Shape | Round |
Item | Security Bollard |
Net Weight | 800 lb |
Finish | Weather Stone |
Standards | ASTM C150, ASTM C31, ASTM C33 |
Weight | 800 lb |
Product Type | Permanent |
Description
Decorative Bollard, Overall Length 18 in, Overall Width 18 in, Material Concrete, Wall Thickness 2.0 in, Color Sand, Finish Weather Stone, Overall Height 36 in, Weight 800 lb, Product Type Permanent, Shape Round, Standards ASTM C150, ASTM C31, ASTM C33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Commercial Quality Panel Cart (270388)
- DAYTON Load Chain Hoist (GGS_57021)
- LIFT-ALL Roundsling, Endless, 12 ft L, 50000 lb Cap (KEN50KX12)
- SOUTHWESTERN WIRE 48x6' Walk Gate (GSWG4X72-09)
- WAUSAU TILE Bollard, Round, 12in.Lx12in.Wx30in.H (TF6010W22)
- WAUSAU TILE Bollard, Round, 24in.Lx24in.Wx19in.H (TF6082W22)
- VESTIL Fold-Down Bollard, Stainless, 4 1/4" dia. (PARK-P-108-FD-SS)
- VESTIL STEEL PIPE SAFETY BOLLARD 36"X5.5" WHITE (BOL-36-5.5-WT)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Red (CL1385P)
- GLOBAL INDUSTRIAL 24 X 5-1/2, Removable Steel Bollard With Removable Rubber Cap, Yellow (238794)
- POST GUARD Bollard, Bolt Down, 4x42, Yellow (BDB4-42)
- Wausau Tile Warehouse Safety Guards & Protectors