Shop All Bollards
Wausau Tile
Bollard, Round, 14in.Lx14in.Wx36in.H
Mfr # TF6064W22
Zoro # G3444869
product price: $310.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$310.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Length 14 in
- Overall Height 36 in
- Overall Width 14 in
- Color Sand
Product Information
- Brand Wausau Tile
- MFR # TF6064W22
- Zoro # G3444869
- Country of Origin United States
- Category Bollards
Dimensions
Overall Length | 14 in |
Overall Height | 36 in |
Overall Width | 14 in |
Outside Dia. | 14 in |
Manufacturer Warranty Length | 2 yr |
Details
Material | Concrete |
Color | Sand |
Wall Thickness | 2.0 in |
Finish | Weather Stone |
Item | Security Bollard |
Net Weight | 390 lb |
Shape | Round |
Weight | 390 lb |
Standards | ASTM C150, ASTM C31, ASTM C33 |
Product Type | Permanent |
Description
Decorative Bollard, Overall Length 14 in, Overall Width 14 in, Material Concrete, Wall Thickness 2.0 in, Color Sand, Finish Weather Stone, Overall Height 36 in, Weight 390 lb, Product Type Permanent, Shape Round, Standards ASTM C150, ASTM C31, ASTM C33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Work Platform, 2-Step, 800 lb.Cap, Steel (WLWP122436SL-Y)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 12' (Yellow) (PRS3EE-12)
- SERVICE CASTER 2 Inch Thermoplastic Rubber Wheel 7/8 Inch Expanding Stem Caster SCC (SCC-EX05S210-TPRS-78)
- J.W. WINCO GN111.2-500-C-TR Retaining Cable (111.2-500-C-TR)
- WAUSAU TILE Bollard, Round, 24in.Lx24in.Wx19in.H (TF6082W22)
- WAUSAU TILE Bollard, Round, 12in.Lx12in.Wx30in.H (TF6010W22)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-48-2)
- GLOBAL INDUSTRIAL Steel Safety Bollard W/Chain Slots, Removable Base & Cap, 4.5ftftD x 24ftftH (670576)
- POST GUARD Post Sleeve, 4.5" Dia, 52" H, Royal Blue (CL1385ROYBLNT)
- ZORO SELECT Flexible Bollard, 2-1/2", Steel (SPBOL-42-BL)
- GLOBAL INDUSTRIAL Steel Safety Bollard W/Chain Slots, Removable Base & Cap, 4.5ftftD x 42ftftH (670578)
- Wausau Tile Bollards