Shop All Bollards
Wausau Tile
Bollard, Round, 12in.Lx20in.Wx29in.H
Mfr # TF6070W22
Zoro # G3444835
product price: $371.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$371.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Length 12 in
- Overall Height 29 in
- Overall Width 20 in
- Color Sand
Product Information
- Brand Wausau Tile
- MFR # TF6070W22
- Zoro # G3444835
- Country of Origin United States
- Category Bollards
Dimensions
Overall Length | 12 in |
Overall Height | 29 in |
Overall Width | 20 in |
Outside Dia. | 12 in |
Manufacturer Warranty Length | 2 yr |
Details
Material | Concrete |
Color | Sand |
Wall Thickness | 2.0 in |
Item | Security Bollard |
Finish | Weather Stone |
Shape | Round |
Net Weight | 470 lb |
Standards | ASTM C150, ASTM C31, ASTM C33 |
Weight | 470 lb |
Product Type | Permanent |
Description
Decorative Bollard, Overall Length 12 in, Overall Width 20 in, Material Concrete, Wall Thickness 2.0 in, Color Sand, Finish Weather Stone, Overall Height 29 in, Weight 470 lb, Product Type Permanent, Shape Round, Standards ASTM C150, ASTM C31, ASTM C33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Ball Bungees Black 6 in , 100PK (BB-6B-100-X)
- STARKE Manual Low Headroom Push Trolley for Hoists, Steel, 4,000 lb (SPT200L)
- COTTERMAN Rolling Work Platform, Steel, 30 in. H (3WP2436A3B4B8AC1P6)
- PEGASUS Castr, Swivl Stem, Gray TPR Rubber, 95 lb. (P5S-RP025G-ST4)
- WAUSAU TILE Bollard, Round, 12in.Lx12in.Wx30in.H (TF6010W22)
- WAUSAU TILE Bollard, Round, 24in.Lx24in.Wx19in.H (TF6082W22)
- VESTIL STEEL PIPE SAFETY BOLLARD 36"X5.5" WHITE (BOL-36-5.5-WT)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Orange (CL1386H)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Brown (CL1385UNT)
- POST GUARD Dome Top Post Sleeve, 7" Dia, 52" H, Yel (DT752YWT)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Black (CL1386CC)
- Wausau Tile Bollards