Shop All Bollards
Wausau Tile
Bollard, Round, 12in.Lx12in.Wx42in.H
Mfr # TF6067W22
Zoro # G3444841
product price: $337.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$337.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Length 12 in
- Overall Height 42 in
- Overall Width 12 in
- Color Sand
Product Information
- Brand Wausau Tile
- MFR # TF6067W22
- Zoro # G3444841
- Country of Origin United States
- Category Bollards
Dimensions
Overall Length | 12 in |
Overall Height | 42 in |
Overall Width | 12 in |
Outside Dia. | 12 in |
Manufacturer Warranty Length | 2 yr |
Details
Material | Concrete |
Color | Sand |
Wall Thickness | 2.0 in |
Shape | Round |
Net Weight | 315 lb |
Finish | Weather Stone |
Item | Security Bollard |
Weight | 315 lb |
Standards | ASTM C150, ASTM C31, ASTM C33 |
Product Type | Permanent |
Description
Decorative Bollard, Overall Length 12 in, Overall Width 12 in, Material Concrete, Wall Thickness 2.0 in, Color Sand, Finish Weather Stone, Overall Height 42 in, Weight 315 lb, Product Type Permanent, Shape Round, Standards ASTM C150, ASTM C31, ASTM C33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL DOCK DRAFT MAT 36", BLACK&YELLOW VINYL (DRAFT-MT-36)
- ULTRATECH Spill Pallet Ramp, Yellow, 600 lb. (1089)
- MAILLON RAPIDE Pear Quick Link, 3/8 in., 1320 lb. (P-090-GS)
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid (SCC-20S514-PPUB-BLUE-TLB-TP3-2-R-2)
- WAUSAU TILE Bollard, Round, 24in.Lx24in.Wx19in.H (TF6082W22)
- WAUSAU TILE Bollard, Round, 12in.Lx12in.Wx30in.H (TF6010W22)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Yellow (CL1386E)
- POST GUARD Bolt Down Bollard, 6.6"X36", Stainless S (BDB SS 6.6-36)
- ZORO SELECT BOLLARD RND 36X6 5/8 Y (1763)
- ZORO SELECT Safety Bollard, Length 24 In, Yellow (1GUD5)
- VESTIL Plastic Bolt Caps For Bollards, 1/2" Size, 50pcs/bag (BC-BK-12-PK)
- Wausau Tile Bollards