Shop All Bollards
Wausau Tile
Bollard, Round, 12in.Lx12in.Wx36in.H
Mfr # TF6021W22
Zoro # G3445060
product price: $414.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$414.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Length 12 in
- Overall Height 36 in
- Overall Width 12 in
- Color Sand
Product Information
- Brand Wausau Tile
- MFR # TF6021W22
- Zoro # G3445060
- Country of Origin United States
- Category Bollards
Dimensions
Overall Length | 12 in |
Overall Height | 36 in |
Overall Width | 12 in |
Outside Dia. | 12 in |
Installed Height | 36 in |
Manufacturer Warranty Length | 2 yr |
Outside Diameter | 12 in |
Details
Material | Concrete |
Color | Sand |
Wall Thickness | 2.0 in |
Net Weight | 235 lb |
Shape | Round |
Finish | Weather Stone |
Item | Security Bollard |
Mounting Style | Bolt-On |
Weight | 300 lb |
Standards | ASTM C150, ASTM C31, ASTM C33 |
Cap Adjustability | No Cap |
Product Type | Permanent |
Includes Mounting Hardware | Not Included |
Striping | No |
Description
Decorative Bollard, Mounting Style Bolt-On, Overall Length 12 in, Overall Width 12 in, Material Concrete, Wall Thickness 2.0 in, Color Gray, Finish Weather Stone, Overall Height 36 in, Installed Height 36 in, Weight 300 lb, Outside Diameter 12 in, Includes Mounting Hardware Not Included, Number of Mounting Holes Not Applicable, Mounting Hole Diameter Not Applicable, Locking System Not Applicable, Product Type Permanent, Cap Adjustability No Cap, Shape Round, Striping No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 10"x3.5" Swivel Pneumatic Caster, 4 PLY, 350 LBS Capacity, Air F (CB-SPC10)
- BLICKLE Swvl Plate Caster, Nylon, 5-7/8", 1750 lb. (LKX-SPO 150XK-FI)
- BAILEY HYDRAULICS Universal Remote Wireless 12 Vdc, 50-100 Foot Range, 301203 (301203)
- COTTERMAN Safety Railing, 2ft., Aluminum (AR2 C50 P6)
- WAUSAU TILE Bollard, Round, 12in.Lx12in.Wx30in.H (TF6010W22)
- WAUSAU TILE Bollard, Round, 24in.Lx24in.Wx19in.H (TF6082W22)
- VESTIL Pour In Place Bollard, 72" x 4.5 (BOLPP-72-4.5)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Black (CL1386CC)
- VESTIL Bollard, 2 in. L, 3 lb. (DCBB-B-KIT)
- ZORO SELECT Bollard, Removable, 5-1/2", Yellow (BOL-RF-48-5.5)
- VESTIL STEEL PIPE SAFETY BOLLARD 36"X6.5" GRAY (BOL-36-6.5-GYSG)
- Wausau Tile Warehouse Safety Guards & Protectors