Shop All Bollards
Wausau Tile
Bollard, Round, 12in.Lx12in.Wx30in.H
Mfr # TF6010W22
Zoro # G3445149
product price: $390.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$390.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Length 12 in
- Overall Height 30 in
- Overall Width 12 in
- Color Sand
Product Information
- Brand Wausau Tile
- MFR # TF6010W22
- Zoro # G3445149
- Country of Origin United States
- Category Bollards
Dimensions
Overall Length | 12 in |
Overall Height | 30 in |
Overall Width | 12 in |
Outside Dia. | 12 in |
Manufacturer Warranty Length | 2 yr |
Installed Height | 30 in |
Outside Diameter | 12 in |
Details
Material | Concrete |
Color | Sand |
Wall Thickness | 2.0 in |
Item | Security Bollard |
Shape | Round |
Finish | Weather Stone |
Net Weight | 295 lb |
Standards | ASTM C150, ASTM C31, ASTM C33 |
Mounting Style | Bolt-On |
Weight | 295 lb |
Product Type | Permanent |
Cap Adjustability | No Cap |
Striping | No |
Includes Mounting Hardware | Not Included |
Description
Decorative Bollard, Mounting Style Bolt-On, Overall Length 12 in, Overall Width 12 in, Material Concrete, Wall Thickness 2.0 in, Color Gray, Finish Weather Stone, Overall Height 30 in, Installed Height 30 in, Weight 295 lb, Outside Diameter 12 in, Includes Mounting Hardware Not Included, Number of Mounting Holes Not Applicable, Mounting Hole Diameter Not Applicable, Locking System Not Applicable, Product Type Permanent, Cap Adjustability No Cap, Shape Round, Striping No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Eye Pulley, Zinc (1RCF6)
- RWM Kingpinless Swivel Plate Caster, 2500 lb. (75-UIR-0830-S)
- HAMILTON Plate Caster, Swivel, Rubber, 8 in., 670 lb, Blk (S-FM-8RB)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 800 lb Load Capacity (2607R2630A1E12B4W5C1P6)
- WAUSAU TILE Bollard, Round, 24in.Lx24in.Wx19in.H (TF6082W22)
- VESTIL Pour In Place Bollard, 72 H x 5.56" dia. (BOLPP-72-5.5)
- VESTIL PLASTIC BOLLARD POST COVER 42 X 5.06 (BPC-42-4.5)
- VESTIL Steel Pipe Bollard With Chain Slots (BOL-JK-36-4.5)
- ZORO SELECT BOLLARD RND 36X6 5/8 Y (1763)
- ZORO SELECT Post Sleeve, 6 In Dia., 56 In H, Black (1730BLK)
- ZORO SELECT Bollard, 10-1/4 in. L, 41 lb. (BOL-RF-42-5.5)
- Wausau Tile Warehouse Safety Guards & Protectors