Shop All Bollards
Wausau Tile
Bollard, Baseball, 12in.Lx12in.Wx78in.H
Mfr # TF6200W22
Zoro # G3444677
product price: $867.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$867.99
Free 30-Day Returns
Key Features
- Material Concrete
- Overall Length 12 in
- Overall Height 78 in
- Overall Width 12 in
- Color Sand
Product Information
- Brand Wausau Tile
- MFR # TF6200W22
- Zoro # G3444677
- Country of Origin United States
- Category Bollards
Dimensions
Overall Length | 12 in |
Overall Height | 78 in |
Overall Width | 12 in |
Outside Dia. | 12 in |
Manufacturer Warranty Length | 2 yr |
Details
Material | Concrete |
Color | Sand |
Wall Thickness | 2.0 in |
Finish | Weather Stone |
Shape | Baseball |
Item | Security Bollard |
Net Weight | 410 lb |
Weight | 410 lb |
Standards | ASTM C150, ASTM C31, ASTM C33 |
Product Type | Permanent |
Description
Decorative Bollard, Overall Length 12 in, Overall Width 12 in, Material Concrete, Wall Thickness 2.0 in, Color Sand, Finish Weather Stone, Overall Height 78 in, Weight 410 lb, Product Type Permanent, Shape Baseball, Standards ASTM C150, ASTM C31, ASTM C33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL WAREHOUSE INNOVATIONS Molded Bumper, DB13 (MB410) (26-1102)
- LEHIGH ROPE TW POLY 5/8""X140' (FPB582)
- BUYERS PRODUCTS 2 Inch by 16 Foot E-Track Ratchet Tie Down (01076)
- GENIE Cable Assembly, GL #12 (5272GT)
- WAUSAU TILE Bollard, Round, 24in.Lx24in.Wx19in.H (TF6082W22)
- WAUSAU TILE Bollard, Round, 12in.Lx12in.Wx30in.H (TF6010W22)
- ENPAC Post Sleeve, 4 In Dia., 52 In H, Yellow (79452YR)
- ZORO SELECT Post Sleeve, 8 In Dia., 72 In H, Yellow (3501R)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-48-2)
- VESTIL STEEL PIPE SAFETY BOLLARD 36"X4.5" BLACK (BOL-36-4.5-BK)
- POST GUARD Post Sleeve, 7 In Dia., 60 In H, White (CL1386II)
- Wausau Tile Bollards