Shop All Other Small Engine Parts
Watts
Watts LFWP13B-1212PB 0.75 x 0.75 FPT in. Adapter; 5 Pack
Mfr # 137624
Zoro # G204144224
$23.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Watts
- MFR # 137624
- Zoro # G204144224
- Country of Origin United States
- Category Other Small Engine Parts
Description
Features
- Type - Lead Free Brass Barb Insert x 3/4 in. Female Pipe Thread Adapter
- For Connecting 3/4 in. Cross Link Polyethylene Pex Tubing To 3/4 in. Male Iron Pipe Thread Pipe End Or Fitting
- Secure Barb End Of Fitting To Pex Pipe With TV 608-826 Cinch Clamps & TV 608-743 Cinch Tool Or Copper Crimp Rings & Crimp Tool
- Immediately Testable To Well Over 100 PSI
- Meets The New NSF/ANSI Standard 14-2009 & ASTM F 1807-9SI Standard For Products Intended For The Transport Of Potable Water
- ANSI/NSF Standard 61 Annex G For Lead Free Compliance & The Wetted Surface Of This Product Contacted By Consumable Water Contains Less Than 0.25% Of Lead By Weight
- To Meet AB1953 California & VT S152 Vermont Low Lead Restrictions
- 5 Pack
- Dimension - 2 x 6 x 8 in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 30 ft x 30 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-3030-A)
- SPORTIME BALL PVC GRABBALL (112000007)
- CHAPIN 25 gal. 12V EZ Mount Spot Sprayer, 15 ft. Hose Length (97400E)
- STENS Stihl Bump Feed String Trimmer Line Head Fs55 Fs55R Fs56Rce 385-861 (385-861)
- WATTS Hose Fuel 1/4Id X 1/20D (FH012014100R)
- WATTS Hose Fuel 3/8Id X 5/8Od (FH058038050R)
- SNAPPER Gas Cap, 25 (7012515YP)
- BRIGGS & STRATTON Exhaust Gasket (821001)
- DESIGN TECHNOLOGY Gasoline Tiny-Tach Standard Tachometer & Hour Meter (TT2B)
- A & I PRODUCTS Steel Pulley 0" x0" x0" (A-B1SB767)
- MTD Cap-Grease Axle (703-10384)
- Watts Other Small Engine Parts