Shop All Pneumatic Regulators
Watts
Watts 1/2" Pressure Regulator 0
Mfr # 386425
Zoro # G105989702
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Watts
- MFR # 386425
- Zoro # G105989702
- UPC # 98268023107
- Country of Origin United States
- Category Pneumatic Regulators
Description
Watts 1/2" pressure regulator 0386425 this 1/2" high capacity feed water pressure regulator is for use in commercial and residential hydronic heating systems to fill the boiler and piping system with water, and to maintain water pressure in the system at all times. It also provides make-up water to the system in the event of system leaks. It consists of an iron and bronze body construction with npt threaded inlet and outlet connections, a tight seating check valve, purge lever for manual purging, and a stainless steel strainer. It has high capacity performance and a simplified servicing design. It is suitable for use in the boiler feed lines of hydronic heating systems. The maximum pressure is 100 psi (6.9 bar).
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
- SIMPSON STRONG-TIE Ez Mender Fpbm44E (FPBM44E)
- IKO Cam Follower, Inch - Heavy Duty, #CRH14VB (CRH14VB)
- CENTURY Motor, PSC, 1/2 HP, 1075,208-230V, 48, TEAO (ORM5459BF)
- LDI INDUSTRIES Return Flange, hyd, Steel, For 3/4 In Pipe (5111)
- WATTS Regulator, 0-125, 1/4" (R364-02C)
- WATTS Air Regulator, 0-125 Out, 300 In, 3/8" (R75-03C)
- WATTS 1/4In 300Psi 0-125Psi Npt Pneumatic Regulator (R100-02CX2)
- WATTS Regulator, 0-125 Out, 4-Way Alum, 1/4" (R374-02C)
- WATTS Regulator, 0-125 Out, 300 In, 1/4" (R35-02C)
- ASTRO PNEUMATIC Air Pressure Regulator, w/Gauge, 0-160psi. (WS11)
- SIEMENS PRESSURE 1/8IN NPT PNEUMATIC REGULATOR (41-30)
- Watts Pneumatic Regulators