Shop All Pressure Regulators
Watts
Water Pressure Regulator Valve, 3/8 In.
Mfr # 3/8 LF263A 10-125
Zoro # G4573782
original price:
$273.66
37% off
new price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8 in
- Series LF263A
- Body Material Lead Free Brass
- Inlet Size 3/8 in
- Outlet Size 3/8 in
Product Information
- Brand Watts
- MFR # 3/8 LF263A 10-125
- Zoro # G4573782
- UPC # 098268816280
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Pipe Size | 3/8 in |
Inlet Size | 3/8 in |
Outlet Size | 3/8 in |
Length | 2 1/8 in |
Height | 4 3/8 in |
Details
Item | Water Pressure Regulator Valve |
Series | LF263A |
Body Material | Lead Free Brass |
Pressure Adjustment Range | 10 to 125 psi |
Application | Water |
Max. Temp. | 140 Degrees F |
Connection Type | FIP |
Max. Pressure | 300 psi |
Description
Water Pressure Regulator Valve, Series LF263A, Body Material Lead Free Brass, Inlet Size 3/8 in, Outlet Size 3/8 in, Length 2 1/8 in, Height 4 3/8 in, Application Water, Connection Type FIP, Pressure Adjustment Range 10 to 125 psi, Max. Temp. 140 Degrees F, Pipe Size 3/8 in, Max. Pressure 300 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING Sink Clip, Stainless Steel, For: 147084NA, 114044NA Sinks (1150001)
- JONES STEPHENS PVC Pipe Cutter, 1" (P70001)
- ZORO SELECT 4" x 12" Black Pipe Nipple Sch 40 (591-120)
- SPEAKMAN Solid Brass Showerhead (S-2292)
- WATTS Pressure Regulator, 1/4 In, 0 to 125 psi (1/4 LF560G 0-125)
- WATTS Pressure Regulator, 1/2 In, 10 to 25 psi (TB1156F)
- WATTS Pressure Regulator, 3/8 In, 10 to 125 psi (3/8 LF26A 10-125)
- WATTS Water Pressure Regulator Valve, 1-1/4 In. (1 1/4 LF223-S)
- WATTS Pressure Regulator, 1/4 in., 1 to 25 psi (1/4 LF263A-1-25)
- WATTS Pressure Regulator, 3/8 In, 3 to 50 psi (3/8 SS 263A 3 50)
- CASH VALVE Pressure Regulator, 3/4 In, 30 to 75 psi (12396-0053)
- Watts Pressure Regulators