Shop All Pressure Reducing Valves
Watts
Water Pressure Reducing Valve, 3/4 In.
Mfr # 3/4 LF 25 AUB-Z3
Zoro # G0852695
original price:
$250.29
19% off
new price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type FNPT Union x FNPT
- Body Material Lead Free Copper Silicon Alloy
- Max. Pressure 300 psi
- Max. Temp. 160 Degrees F
Product Information
- Brand Watts
- MFR # 3/4 LF 25 AUB-Z3
- Zoro # G0852695
- UPC # 098268520859
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 3/4" |
Length | 6 7/8 in |
Height | 8 in |
Details
Connection Type | FNPT Union x FNPT |
Body Material | Lead Free Copper Silicon Alloy |
Max. Pressure | 300 psi |
Max. Temp. | 160 Degrees F |
Material | Lead Free Brass |
Pressure Adjustment Range | 25 to 75 psi |
Valve Type | Standard |
Item | Water Pressure Reducing Valve |
Application | Water |
Preset Pressure Settings | 50 psi |
Standards | ANSI A112.26.2, ASSE 1003, CSA B356, IAPMO, Standard Plumbing Code Military Standard MIL-V-18146B Type 1 |
Strainer | Yes |
Connection | NPT Threaded Female Union Inlet x NPT Female Outlet |
Material of Construction | Lead-Free Brass |
Description
Water Pressure Reducing Valve, Valve Type Standard, Strainer Yes, Material Lead Free Brass, Pipe Size 3/4 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type FNPT Union x FNPT, Height 8 in, Length 6 7/8 in, Max. Temp. 160 Degrees F, Max. Pressure 300 psi, Standards ANSI A112.26.2, ASSE 1003, CSA B356, IAPMO, Standard Plumbing Code Military Standard MIL-V-18146B Type 1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA FAUCET RV EXTERIOR SHOWER BOX KIT - BLACK (DF-SA170-BK)
- WATTS Watts 1 1/2" 800M4-QT Vacuum Breaker (387114)
- ANVIL 2-1/2" Malleable Iron Hex Locknut Class 150 (0318913720)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Branch Tee-3/8" Tube OD x 1/4" MNPT (ZUSA-PTC-PBT-457)
- WATTS Water Pressure Reducing Valves (3/4 LF223-HP)
- WATTS Water Pressure Reducing Valve, 2 In. (2 LF 25AUBZ3)
- WATTS Pressure Reducing Valve, 4 In, Flanged (115-4 FL)
- WATTS Pressure Reducing Valve, 2 In, Threaded (115-2 TH)
- WATTS Water Pressure Reducing Valve, 3/4 In. (3/4 LF N55BUM1)
- WATTS Lf25Aub-Z3 3/4" Lead Free (LF25AUB-Z3)
- LEGEND VALVE 1-1/4 PRV UNION KIT - SWEAT (333-6NLS)
- Watts Pressure Reducing Valves