Shop All Pressure Reducing Valves
Watts
Water Pressure Reducing Valve, 1 In.
Mfr # 1 LFU5B-Z3
Zoro # G0402543
product price: $638.99
/ea
Free Shipping & Returns
$638.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Inlet Size 1"
- Connection Type FNPT Union x FNPT Union
- Body Material Lead Free Cast Copper Silicon Alloy
- Max. Pressure 300 psi
Product Information
- Brand Watts
- MFR # 1 LFU5B-Z3
- Zoro # G0402543
- UPC # 098268522709
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1" |
Inlet Size | 1" |
Length | 6-5/8" |
Height | 7-3/8" |
Details
Connection Type | FNPT Union x FNPT Union |
Body Material | Lead Free Cast Copper Silicon Alloy |
Max. Pressure | 300 psi |
Max. Temp. | 160 Degrees F |
Valve Type | High Capacity |
Item | Water Pressure Reducing Valve |
Material | Lead Free Brass |
Pressure Adjustment Range | 25 to 75 psi |
Application | Water |
Strainer | Yes |
Standards | ASSE 1003, ANSI A112.26.2, CSA B356, Southern Standard Plumbing Code, IAPMO |
Preset Pressure Settings | 50 psi |
Material of Construction | Lead-Free Brass |
Connection | FNPT x FNPT Union |
Description
Water Pressure Reducing Valve, Valve Type High Capacity, Strainer Yes, Material Lead Free Brass, Pipe Size 1 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type FNPT Union x FNPT, Height 7 3/8 in, Length 6 3/4 in, Max. Temp. 160 Degrees F, Max. Pressure 300 psi, Standards ANSI A112.26.2, ASSE 1003, CSA B356, IAPMO, Southern Standard Plumbing Code
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Mounting Kit, Faucet, For Use w/2TGX4 (M962146-0070A)
- NANTUCKET SINKS 28 Inch Pro Series Large Rectangle Single Bowl Undermount Zero Radius Stainless Steel Kitchen Sink (ZR2818-16)
- AMERICAN STANDARD Handspray f/Kit Fau 1.8GPMFairbury (M950242-0750A)
- APOLLO VALVES Safety Relief Valve, 3/4In, 150 psi, Bronze (1060434)
- WATTS Water Pressure Reducing Valve, 1-1/2 In. (11/2 LF 223)
- WATTS Water Pressure Reducing Valve, 1/2in Size (1/2 LFN45BM1-PRESS)
- WATTS Pressure Reducing Valve, 6 In, Flanged (LFF115)
- WATTS Water Pressure Reducing Valve, 50 psi (1 LF25AUB-GG-Z3)
- WATTS Press Reducing Valve, 25-75, 1", 0009638 (0009638)
- WATTS Lf25Aub-Z3 1" Lead Free Pressure (LF25AUB-Z3)
- ZURN RK112-NR3XL - Pressure Reducing Valve Repair Kit (RK112-NR3XL)
- Watts Valves