Shop All Pressure Reducing Valves
Watts
Water Press Reducing Valve, 1-1/2in, 30psi
Mfr # LFU5B-Z3
Zoro # G0090240
Free Shipping & Returns
$2,462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Inlet Size 2"
- Connection Type FNPT Union x FNPT Union
- Body Material Lead Free Cast Copper Silicon Alloy
- Max. Pressure 300 psi
Product Information
- Brand Watts
- MFR # LFU5B-Z3
- Zoro # G0090240
- UPC # 098268327427
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 2" |
Inlet Size | 2" |
Height | 12-1/4" |
Length | 11-1/2" |
Details
Connection Type | FNPT Union x FNPT Union |
Body Material | Lead Free Cast Copper Silicon Alloy |
Max. Pressure | 300 psi |
Max. Temp. | 160 Degrees F |
Valve Type | Standard |
Application | Water |
Material | Lead Free Copper Silicon Alloy |
Item | Water Pressure Reducing Valve |
Pressure Adjustment Range | 25 to 75 psi |
Preset Pressure Settings | 50 psi |
Strainer | Yes |
Standards | ASSE 1003, ANSI A112.26.2, CSA B356, Southern Standard Plumbing Code, IAPMO |
Description
Water Pressure Reducing Valve, Valve Type Standard, Strainer Yes, Material Lead Free Copper Silicon Alloy, Pipe Size 2 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type FNPT, Height 12 1/4 in, Length 11 1/2 in, Max. Temp. 160 Degrees F, Max. Pressure 300 psi, Standards ANSI A112.26.2, ASSE 1003, CSA B356, IAPMO, Southern Standard Plumbing Code
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS Lever Handle Repair Kit, Lever (420-336)
- APOLLO PEX 1/2 in. x 5 ft. White PEX Pipe (APPW512)
- RIOBEL Single Hole Lavatory Faucet (RU01C-10)
- B & K/MUELLER INDSIMPORT 34x412 Galv Nipple (564-045HN)
- WATTS Water Pressure Reducing Valve, 5-1/4 in.L (1" LFN55BM1-DU-PEX)
- WATTS Water Pressure Reducing Valve, 1 in. Pipe (1" LFN45BDU-EZ-M1)
- WATTS Water Pressure Reducing Valve, 1-1/4 In. (11/4 LF 25AUBZ3)
- WATTS Water Pressure Reducing Valve, 50 psi (2 LF25AUB-GG-Z3)
- WATTS Water Pressure Reducing Valves (3/4 LF223-HP)
- WATTS Water Pressure Reducing Valve, 2 In. (2 LF N55BU)
- WATTS Water Pressure Reducing Valve, 50 psi (11/2 25AUB-GG-Z3)
- Watts Pressure Reducing Valves