Shop All Water Hammer Arrestors
Watts
Water Hammer Arrestor, 1 In MNPT, Copper
Mfr # 1 LF15M2-E
Zoro # G4170844
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type MNPT
- Body Material Copper with Low-Lead Brass Adapter
- Factory Set Pressure 60 psi
- Overall Height 12 11/16 in
Product Information
- Brand Watts
- MFR # 1 LF15M2-E
- Zoro # G4170844
- UPC # 098268776027
- Country of Origin Korea, Republic of
- Category Water Hammer Arrestors
Dimensions
Pipe Size | 1" |
Overall Height | 12 11/16 in |
Diameter | 2 1/8 in |
Details
Item | Water Hammer Arrestor |
Connection Type | MNPT |
Body Material | Copper with Low-Lead Brass Adapter |
Factory Set Pressure | 60 psi |
Temp. Range | 33 Degrees to 180 Degrees F |
Standards | Ansi A112.26.1m, Asse 1010, IAPMO |
Max. Pressure | 150 psi |
Description
Water Hammer Arrestor, Body Material Copper with Low-Lead Brass Adapter, Connection Type MNPT, Pipe Size 1 in, Factory Set Pressure 60 psi, Overall Height 12 11/16 in, Diameter 2 1/8 in, Max. Pressure 150 psi, Temp. Range 33 Degrees to 180 Degrees F, Standards Ansi A112.26.1m, Asse 1010, IAPMO
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Stainless Towel Ring Satin Stainless Steel (P1786)
- PFISTER S/A Sprayer 34-Wy Tb (951-044Y)
- CHICAGO FAUCET Thermostatic Mixing Valve (131-CABNF)
- LEGEND VALVE 1/2" S-415 GATE VALVE (104-603)
- WATTS Water Hammer Arrestor, 1/2 In NPT, Copper (LF15M2-A)
- WATTS Water Hammer Arrestor, 1/2 In NPT, 150 psi (LF150A)
- WATTS Water Hammer Arrestor, 1 In NPT, Copper (LF15M2-F)
- WATTS Water Hammer Arrestor, 1 In MNPT, Copper (1 LF15M2-C)
- WATTS Water Hammer Arrestor, 1 In MNPT, Copper (1 LF15M2-D)
- WATTS Water Hammer Arrestor, 3/4 In MNPT, Copper (3/4 LF15M2-B)
- Watts Water Hammer Arrestors