Shop All Emergency Shut-Off Valves
Watts
Washing Machine, Smart Water Shutoff Valv
Mfr # 1/2 A2C-SC-WB
Zoro # G003528973
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in Inlet, 3/4 in Outlet
- Body Material PSU
- Max. Pressure 150 psi
- Includes Leak Sensor, Power Cable, Power Cord, Replaceable Internal Strainer Screen, Wall Box
- Standards ATNZ.E164904, ATNZ7.E164904, UL
Product Information
- Brand Watts
- MFR # 1/2 A2C-SC-WB
- Zoro # G003528973
- UPC # 00098268272970
- Country of Origin United States
- Category Emergency Shut-Off Valves
Dimensions
Pipe Size | 1/2 in Inlet, 3/4 in Outlet |
Outlet Connection Size | 3/4 in |
Inlet Connection Size | 1/2 in |
Details
Item | Washing Machine Valve |
Body Material | PSU |
Max. Pressure | 150 psi |
Includes | Leak Sensor, Power Cable, Power Cord, Replaceable Internal Strainer Screen, Wall Box |
Standards | ATNZ.E164904, ATNZ7.E164904, UL |
Max. Temp. | 180 Degrees F |
Connection | Socket Inlet, Threaded Outlet |
Style | Water Shutoff |
Product Type | Washing Machine Valve |
Inlet Connection Type | Socket |
Outlet Connection Type | Threaded |
Maximum Pressure | 150 psi |
Description
Washing Machine Valve, Body Material PSU, Inlet Connection Type Socket, Inlet Connection Size 1/2 in, Handle Color Not Applicable, Handle Material Not Applicable, Outlet Connection Type Threaded, Outlet Connection Size 3/4 in, Maximum Pressure 150 psi, Max. Media Temperature 180 Degrees F, Includes Leak Sensor, Power Cable, Power Cord, Replaceable Internal Strainer Screen, Wall Box, Product Type Washing Machine Valve, Standards ATNZ.E164904, ATNZ7.E164904, UL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 3/16 I.D., 50 ft., Clear, Flexible (AAA00011)
- DELTA Body Soap, Dispenser, Body Assembly (RP40678)
- LEGEND VALVE 1-1/4" x 1" SS MALE ADAPTER (312-016SS)
- MOEN 48" L, Concealed, Stainless Steel, Ultima 48" Curl Grip Grab Bar Brushed Ni, Brushed Nickel (R8748D3GBN)
- WATTS DUO WASH MCHN VLV 1/2"" (6643)
- WATTS Washing Machine, Smart Water Shutoff Valv (1/2 A2C-SC IntelliFlow)
- BRASSCRAFT ANGLE STP VALVE 1/2X1/4"" (G2CR09X CD)
- BEST GARDEN Poly Single Hose Shutoff Valve (55055)
- KENNEY MFG SHUTOFF VALVE HANDL 1/2in. (K2801PCPO)
- ASCO RedHat Gas Shutoff Valve, Cable Release, 2 In (HV216585005)
- SHARKBITE 12 Port Barb PEX Manifold with Brass Ball Shutoff Valves (RM22712)
- Watts Valves