Shop All Cooling Equipment Relays
Watts
Valve Repair Part Repair Kit, 3/4" to 1"
Mfr # 0794066
Zoro # G2089147
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Watts
- For Use With Mfr. Model Number 0391008, LFRK909-T
Product Information
- Brand Watts
- MFR # 0794066
- Zoro # G2089147
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Valve Repair Part Repair Kit, 3/4" to 1" |
Fits Brand | Watts |
For Use With Mfr. Model Number | 0391008, LFRK909-T |
Description
Valve Repair Part Repair Kit, 3/4 In. to 1 In., For Use With Mfr. Model Number 0391008, LFRK909-T, Fits Brand Watts
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETERNABOND Roof Repair Tape, Size 2 In x 50 Ft, Gray (WB-2-50R)
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, PVC (0358-0400-0002)
- VULCAN Finned Strip Heater, 240V, 10-1/2 In. L (OSF1510-725B)
- PARKER Refrigeration Solenoid Valve, 650 psi, ODF (R36E105M)
- WATTS Filter, 1/2", 40 Microns, Manual Drain (F602-042A)
- WATTS Regulator, 3/4", Pressure Reducing Valve (0009588)
- WATTS Air Regulator, 1/4", 0 to 125 psi (R119-02C)
- WATTS Backflow Check Valve, Preventer, 3/4" (0061888)
- WATTS Regulator Repair Kit, 1-1/2" to 2" (0875725)
- WATTS Regulator, 1/4", 0 to 125 psi, Out Steam (R119-02CG)
- MCDONNELL & MILLER Water Feeder, 120V (101A)
- Watts Cooling Equipment Relays