Shop All Cooling Equipment Relays
Watts
Valve, 150 psi, 1", 2134000 Btu
Mfr # 0556008
Zoro # G2089162
product price: $670.99
/ea
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number LF40XL-4
- Fits Brand Watts
Product Information
- Brand Watts
- MFR # 0556008
- Zoro # G2089162
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Valve, 150 psi, 1", 2,134,000 Btu |
For Use With Mfr. Model Number | LF40XL-4 |
Fits Brand | Watts |
Description
Valve, 150 psi, 1 In., 2,134,000 Btu, For Use With Mfr. Model Number LF40XL-4, Fits Brand Watts
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JHS 10,000 BTU Portable Air Conditioner (A016B1-06KR)
- CARRIER Fan Motor, 200-240V, 1-Phase, 840 rpm (HC36AR231)
- TEMPCO Flanged Immersion Heater, 37-15/16 In. L (TFP02720)
- KING ELECTRIC W Wall Heater 120V 1500-750W White (W1215-W)
- WATTS Backflow Check Valve, 50 psi, 1899000Btu (0382820)
- WATTS Backflow Relief Valve, 30 psi, 650000 Btu (0274428)
- WATTS Backflow Relief Valve, 30 psi, 1300000Btu (0382570)
- WATTS Air Regulator, 1/4", 0 to 125 psi (R119-02C)
- WATTS Air Regulator, 3/8", 0 to 125 psi (R119-03C)
- WATTS Backflow Check Valve, 75 psi, 1886000 Btu (0382456)
- DANFOSS Rebuild Kit (032F0189)
- Watts Cooling Equipment Relays