Shop All Push-to-Connect Tube Fittings
Watts
Union Tee, 1/2 in Tube Size, Polysulfone, White
Mfr # 3523-10
Zoro # G2594295
product price: $8.35
/ea
Sold in multiples of 2 for $16.70
$16.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polysulfone
- Specific Fitting Shape Tee
- Fitting Connection Type Tube
- Tube Size 1/2 in
- Max. Pressure 250 psi
Product Information
- Brand Watts
- MFR # 3523-10
- Zoro # G2594295
- UPC # 098268358087
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/2 in |
Overall Length | 3 1/8 in |
Fitting Side C Tube Outer Diameter | 1/2 in |
Compatible Copper Tube Size | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Description
Union Tee, Application Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in, Fitting Material Polysulfone, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 180 Degrees F, Overall Length 3 1/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE LINE CLAMPS Tube Clamp, 1/4in., 2 lines, PK25 (402)
- HYDRATION BY HAW Freeze-Resistant Bottle Filler (3610FR)
- NIBCO 1-1/4" NOM C x 1-1/4" FNPT Copper Adapter (603 11/4)
- LEGRIS Male Connector, 3/8 in Tube Size, Brass, Silver (3675 60 14)
- WATTS Reducing Union Adapter, 1/2 in x 3/8 in Tube Size, Polysulfone, White (3515R-1008)
- WATTS Push Fit Adapter 3/8Ctsx1/2Mpt (3501-0808/P-412)
- WATTS Elbow, 1/2 in Tube Size, Polysulfone, White (3519-1008)
- WATTS Push Fit Conn 1/2Ctsxmpt (3501-1008/P-610)
- WATTS Push Fit Valve Ang 1/2X3/8Cts (3556-1008/P-678)
- WATTS Push Fit Tee Reduc 1/2X1/4 (3524R-101004)
- TECHNIFIT Fitting, PTC, Male Branch Tee, 16mm x 3/8" Male BSPT (R) (PT16-03)
- Watts Push-to-Connect Tube Fittings