Shop All Mixing Valves
Watts
Thermostatic Mixing Valve
Mfr # 3/8 LFUSG-B M3
Zoro # G809112628
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Brass
- Flow Rate 0.25 to 2.25 gpm
- Inlet Type Compression
- Outlet Type Compression
- Inlet Size 3/8 in
Product Information
- Brand Watts
- MFR # 3/8 LFUSG-B M3
- Zoro # G809112628
- UPC # 098268521962
- Country of Origin United States
- Category Mixing Valves
Dimensions
Inlet Size | 3/8 in |
Outlet Size | 3/8 in |
Overall Height | 3 3/8 in |
Overall Width | 3 3/16 in |
Details
Item | Thermostatic Mixing Valve |
Body Material | Lead-Free Brass |
Flow Rate | 0.25 to 2.25 gpm |
Inlet Type | Compression |
Outlet Type | Compression |
Temp. Range | 80 Degrees to 120 Degrees F |
Max. Pressure | 150 psi |
Standards | ASSE 1070, CSA |
Compliance | ASSE 1070 Certified, CSA Certified |
Inlet Temperature (Cold) | 39 Degrees to 80 Degrees F |
Inlet Temperature (Hot) | 120 Degrees to 180 Degrees F |
For Use With | Commercial and Residential Application |
Description
Thermostatic Mixing Valve, Body Material Lead-Free Brass, Flow Rate 0.25 to 2.25 gpm, Inlet Type Compression, Outlet Type Compression, Inlet Size 3/8 in, Outlet Size 3/8 in, Temp. Range 80 Degrees to 120 Degrees F, Max. Pressure 150 psi, Overall Height 3 3/8 in, Overall Width 3 3/16 in, Inlet Temperature (Cold) 39 Degrees to 80 Degrees F, Inlet Temperature (Hot) 120 Degrees to 180 Degrees F, For Use With Commercial and Residential Application, Standards ASSE 1070, CSA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, EPDM, 1" I.D., 1-1/2" O.D. (ZUSA-HT-3359)
- ZURN Backflow Test Kit - 3 Valve (TG-3)
- MOEN 18" L, Concealed, Stainless Steel, Concealed Screw 18" Grab Bar Bright Bras, Bright Brass (R8718PB)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, P-Trap (1PNN5)
- WATTS Thermostatic Mixing Valve, 1 in. (LF1170-M2-UT)
- WATTS Mixing Valve, Brass, 0.5 to 23 gpm, 150 psi (3/4 LF 1170-UT- M2 3/4)
- WATTS Mixing Valve, Brass, 23 gpm, 5-9/16 In. H (1/2 LF1170M2-PEX)
- WATTS Mixing Valve, 0.5 to 23 gpm, 1/2" Inlet Sz (1/2 LF1170M2-UT-PRESS)
- WATTS Mixing Valve, Brass, 0.5 to 23 gpm, 150 psi (1/2 LF 1170-UT-2 1/2)
- WATTS Thermostatic Mixing Valve, 1 in. (LFMMV-M1-US)
- LEONARD VALVE Electronic Mixing Valve, 1 in Inlet (PNV-125-LF)
- Watts Valves