Shop All Mixing Valves
Watts
Thermostatic Mixing Valve, 1/2 in.
Mfr # LFMMV-M1-UT
Zoro # G6899225
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead Free Copper-Silicon Alloy
- Flow Rate 13 gpm
- Inlet Type Union
- Outlet Type Threaded
- Inlet Size 1/2 in
Product Information
- Brand Watts
- MFR # LFMMV-M1-UT
- Zoro # G6899225
- UPC # 098268040098
- Country of Origin United States
- Category Mixing Valves
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Overall Height | 5 7/16 in |
Overall Width | 4 7/8 in |
Details
Item | Thermostatic Mixing Valve |
Body Material | Lead Free Copper-Silicon Alloy |
Flow Rate | 13 gpm |
Inlet Type | Union |
Outlet Type | Threaded |
Temp. Range | 80 Degrees to 120 Degrees F |
Max. Pressure | 150 psi |
Standards | 1069, 1070, ASSE 1017 |
For Use With | Domestic Hot Water Applications |
Inlet Temperature (Cold) | 33 Degrees to 85 Degrees F |
Inlet Temperature (Hot) | 120 Degrees to 180 Degrees F |
Description
Thermostatic Mixing Valve, Body Material Lead Free Copper Silicon Alloy, Flow Rate 13 gpm, Inlet Type Union, Outlet Type Threaded, Inlet Size 1/2 in, Outlet Size 1/2 in, Temp. Range 80 Degrees to 120 Degrees F, Max. Pressure 150 psi, Overall Height 5 7/16 in, Overall Width 4 7/8 in, Inlet Temperature (Cold) 33 Degrees to 85 Degrees F, Inlet Temperature (Hot) 120 Degrees to 180 Degrees F, For Use With Domestic Hot Water Applications, Standards 1069, 1070, ASSE 1017
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Valve Assembly F/1Pedal 7680110-Rp (M962778-0020A)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert x FNPT, 1-1/2 in Pipe Size (1407-015)
- LEGEND VALVE 1" X 1/2" PEX RED COUPLING (460-532NL)
- ZORO SELECT Stopper, Pipe 1 3/8 To 1 1/2 In, PK5 (1PPH4)
- WATTS Thermostatic Mixing Valve, 1 in. (LF1170-M2-QC)
- WATTS Mixing Valve, Brass, 0.5 to 23 gpm, 150 psi (1/2 LF 1170-UT-2 1/2)
- WATTS Thermostatic Mixing Valve (3/8 LFUSG-B M3)
- WATTS Thermostatic Mixing Valve, 1 in. (LFMMV-M1-UT)
- WATTS Mixing Valve, Brass, 0.5 to 23 gpm, 150 psi (3/4 LF 1170-UT- M2 3/4)
- WATTS Thermostatic Mixing Valve, 3/4 in. (LF1170-M2-QC)
- BRADLEY Thermostatic Mixing Valve, Brass, 125 psi (S19-2250GR)
- Watts Valves