Shop All Valve Accessories
Watts
Test Cock, 1/4 In, Use w/Backflow Prevent
Mfr # 1/4 LF-TC
Zoro # G5308597
product price: $77.79
/ea
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/4 in
- For Use With Watts Series LF-TC (1/4 in)
- Connection Type NPT
- Material of Construction Bronze
Product Information
- Brand Watts
- MFR # 1/4 LF-TC
- Zoro # G5308597
- UPC # 098268845082
- Country of Origin United States
- Category Valve Accessories
Dimensions
Size | 1/4 in |
Details
Item | Test Cock |
For Use With | Watts Series LF-TC (1/4 in) |
Connection Type | NPT |
Material of Construction | Bronze |
Description
Test Cock, For Use With Watts Series LF-TC (1/4 in), Size 1/4 in, Connection Type NPT, Material of Construction Bronze
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 3/4" x 1/8" Pipe Size (1VFX6)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain without Overflow (EV8002)
- THRIFCO PLUMBING Toilet Flange Repair Metal Quick Ring to Repair/Replace Broken (4506993)
- SPEAKMAN STW-362 Safe-T-Zone Thermostatic Mixing Valve (STW-362)
- WATTS Cap Tether, 1/8 to 1/4, Use w/Watts RK-TCP (RK-TC-P Plastci Cap Tether 1/8 1/4 NPT)
- WATTS Tank Adapter, Livestock Tanks, 1 1/4 In (UA 600)
- WATTS Air Gap, 3/4 to 1 In, NPT, Use w/Series 909 (909 AGC)
- WATTS Air Gap, 1-1/4 to 3 In, Use w/Series 909 (909 AGF)
- WATTS Air Gap, 4 to 6 In, NPT, Use w/Series 909 (4 909 AGK)
- WATTS Air Gap, 2-1/2 to 10 In, Use w/Series 957 (957-AG)
- PYREX Annular Edge Sight Glass 34 X 6 Valve Parts And Accessory (692540)
- Watts Valves