Shop All Relief Valves
Watts
Temperature Pressure Relief Valve, Copper
Mfr # 1/2 LF1XL-8 150-210
Zoro # G405444079
product price: $70.79
/ea
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2 in
- Outlet Size 1/2 in
- Body Material Copper Silicon Alloy
- Outlet Type NPT
- Inlet Type NPT
Product Information
- Brand Watts
- MFR # 1/2 LF1XL-8 150-210
- Zoro # G405444079
- UPC # 098268582963
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Body Width | 1 3/4 in |
Body Height | 11 1/2 in |
Thermostat Length | 8 in |
Shank Length | 7/8 in |
Details
Body Material | Copper Silicon Alloy |
Item | Temperature Pressure Relief Valve |
Outlet Type | NPT |
Inlet Type | NPT |
Standards | BAA Compliant |
Spring Material | Stainless Steel |
Max. Temp. | 210 Degrees F |
BtuH | 15,000 |
Auto Re-Seating | Yes |
Factory Set Pressure | 150 psi |
Compliance | BAA Compliant |
Description
Temperature Pressure Relief Valve, Inlet Type NPT, Outlet Type NPT, Inlet Size 1/2 in, Outlet Size 1/2 in, Thermostat Length 8 in, Body Height 11 1/2 in, 15,000 BtuH, Factory Set Pressure 150 psi, Max. Temp. 210 Degrees F, Shank Length 7/8 in, Auto Re-Seating Yes, Body Material Copper Silicon Alloy, Spring Material Stainless Steel, Body Width 1 3/4 in, Standards BAA Compliant, Compliance BAA Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" Compression Brass Nut & Acetal Sleeve 10PK (61P-8)
- GROHE Universal Race (47751000)
- ANVIL 1-1/2" x 1-1/4" Black Forged Steel Hex Bushing Class 3000 (0361332703)
- APOLLO VALVES Globe Valve, 1/4 In., FNPT, 100 Deg F (60B10124)
- WATTS BRONZE THREADED 100PSI 1-1/4IN NPT RELIEF VALVE (M1)
- WATTS 335 3/4" F X 3/4" F 30 Psi (335)
- WATTS Fire Hydrant Relief Valve, 500 GPM (1116FH)
- WATTS Watts 0794081 - LFRK 909 RV 2 1/2 - 3" Relief Valve Rubber Kit (794081)
- WATTS T and P Relief Valve, 3/4 In. Inlet (3/4 LF 100XL-4)
- WATTS M335 3/4" M X 3/4" F 30 Psi (M335)
- CASH VALVE Pressure Relief Valve, 1/2 In, 200 psi (8342-0200)
- Watts Valves