Shop All Relief Valves
Watts
T and P Relief Valve, 3/4 In. Outlet
Mfr # LLL100XL
Zoro # G3017883
original price:
$36.97
21% off
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4"
- Outlet Size 3/4"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Product Information
- Brand Watts
- MFR # LLL100XL
- Zoro # G3017883
- UPC # 098268338010
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 3/4" |
Outlet Size | 3/4" |
Body Width | 1 3/4 in |
Body Height | 5 1/4 in |
Shank Length | Extended |
Thermostat Length | 2 1/8 in |
Overall Height | 7-3/4" |
Overall Width | 1-3/4" |
Height | 7-3/4" |
Width | 1-3/4" |
Details
Body Material | Bronze |
Item | Temperature and Pressure Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
BtuH | 105,000 |
Factory Set Pressure | 150 psi |
Standards | ANSI Z21.22 and ASME Section, CSA Listed, IV Rated |
Max. Temp. | 210 Degrees F |
Auto Re-Seating | No |
Spring Material | Stainless Steel |
Type | Residential |
Description
Temperature and Pressure Relief Valve, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Thermostat Length 2 1/8 in, Body Height 5 1/4 in, 105,000 BtuH, Factory Set Pressure 150 psi, Max. Temp. 210 Degrees F, Shank Length Extended, Auto Re-Seating No, Body Material Bronze, Spring Material Stainless Steel, Body Width 1 3/4 in, Standards ANSI Z21.22 and ASME Section, CSA Listed, IV Rated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1-1/4" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743-8-PC)
- ZORO SELECT CPVC 45 Degree Elbow, Schedule SDR-11, 1-1/4" Pipe Size, CTS Hub (4117-012)
- ZORO SELECT Tubing, 0.750 in. ID, 1 in. OD, Aluminum (4NTF4)
- ACORN CONTROLS Time-Trol Lockout Time Box, Flush Valve (0710-002-001)
- WATTS Lf70A-F 1/2" 0559129 1/2" Lead (LF70A-F)
- WATTS Adjustable Relief Valve, 3/4 x 1/2 In (3/4 LF 530-C STD)
- WATTS LL100XL Series Relief Valve, 3/4 in, MNPT x FNPT, Bronze Body (0066132)
- WATTS Steam Safety Relief Valve, 2-13/16 in. (0006276)
- WATTS T and P Relief Valve, 3/4 In. Inlet (100XL-4)
- WATTS Lfn36M1-1/2" 0556030 Lead Free (LFN36M1-1/)
- KUNKLE VALVE Adjustable Relief Valve, 1-1/2 In, 50 psi (0019-G10-MG0050)
- Watts Relief Valves