Shop All Pressure Regulators
Watts
SteamPressureRegulator, 1-1/2in, 30-100psi
Mfr # 152A 30-100
Zoro # G0098570
product price: $2,279.99
/ea
Free Shipping & Returns
$2,279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2 in
- Inlet Size 1-1/2"
- Series 152A
- Connection Type FNPT
- Length 9 in
Product Information
- Brand Watts
- MFR # 152A 30-100
- Zoro # G0098570
- UPC # 098268096071
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Pipe Size | 1 1/2 in |
Inlet Size | 1-1/2" |
Length | 9 in |
Height | 14 in |
Details
Item | Process Steam Pressure Regulator |
Series | 152A |
Connection Type | FNPT |
Body Material | Iron |
Max. Pressure | 200 psi |
Max. Temp. | 300 Degrees F |
Strainer | No |
Valve Type | Medium Capacity |
Pressure Adjustment Range | 30 to 100 psi |
Material | Iron |
Application | Steam |
Description
Process Steam Pressure Regulator, Valve Type Medium Capacity, Strainer No, Material Iron, Pipe Size 1 1/2 in, Pressure Adjustment Range 30 to 100 psi, Connection Type FNPT, Height 14 in, Length 9 in, Max. Temp. 300 Degrees F, Max. Pressure 200 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, 20 Ga, SS, 33x19x8, Top (DSE23319MR2)
- WESTBRASS Cross Handle Angle Stop Shut Off Valve 1/2-Inch Copper Pipe Inlet W/ 3/8-Inch Compression Outlet in (D105X-07)
- KOHLER Extension, Stem (73719-BC)
- KOHLER Elongated 1.28 GPF Chair Height Toilet W/ 10 Rough-In (3889-0)
- WATTS Pressure Regulator, FNPT Connection (BD1156F)
- WATTS Pressure Regulator, 1/2 In, 1 to 25 psi (SS263A A 1 25)
- WATTS Pressure Regulator, 1/4 In, 3 to 50 psi (1/4 LF 263A-B3-50PSI)
- WATTS Steam Pressure Regulator, 1in, 30-140psi (152A 30-140)
- WATTS Pressure Regulator, 3/8 In, 3 to 50 psi (3/8 LF 263 A-B)
- WATTS 1/4IN PRESSURE REDUCING REGULATOR VALVE (1/4 LF26A 3-50)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, High Precision, T10 Series, 2-60 PSIG, 1/4in Port (960-009-000)
- Watts Pressure Regulators