Shop All Pressure Regulators
Watts
Steam Pressure Regulator, 1-1/2in, 5-40psi
Mfr # 152A 5-40
Zoro # G0098589
product price: $2,178.99
/ea
Free Shipping & Returns
$2,178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2 in
- Inlet Size 1-1/2"
- Series 152A
- Connection Type FNPT
- Length 9 in
Product Information
- Brand Watts
- MFR # 152A 5-40
- Zoro # G0098589
- UPC # 098268096064
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Pipe Size | 1 1/2 in |
Inlet Size | 1-1/2" |
Length | 9 in |
Height | 14 in |
Details
Item | Process Steam Pressure Regulator |
Series | 152A |
Connection Type | FNPT |
Body Material | Iron |
Max. Pressure | 200 psi |
Max. Temp. | 300 Degrees F |
Pressure Adjustment Range | 5 to 40 psi |
Material | Iron |
Strainer | No |
Valve Type | Medium Capacity |
Application | Steam |
Description
Process Steam Pressure Regulator, Valve Type Medium Capacity, Strainer No, Material Iron, Pipe Size 1 1/2 in, Pressure Adjustment Range 5 to 40 psi, Connection Type FNPT, Height 14 in, Length 9 in, Max. Temp. 300 Degrees F, Max. Pressure 200 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Two Handle Roman Tub Valve Adjustable 1/2" Cc Connection (4792)
- TYGON Tubing, 1-1/4 I.D., 50 ft., Clear, Flexible (ACF00069)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 40 gpm, 1m, PK20 (KO1K4S-75)
- STEEL & OBRIEN 1" Tri-Clamp End 45 Degree Elbow - 316SS (2KMP-1-316)
- WATTS Pressure Regulator, 3/8 In, 50 to 175 psi (3/8 LF26A 50-175)
- WATTS Pressure Regulator, 1/2 In, 20 to 175 psi (SS 263 A D 20 175)
- WATTS Pressure Regulator, 3/4 In, 10 to 60 psi (LFH560-G-3/4)
- WATTS Pressure Regulator, 1/2 In, 10 to 25 psi (1156F-A)
- WATTS Pressure Regulator, 1/8 In, 0 to 60 psi (1/8 LF560 0-60)
- WATTS Water Pressure Regulator Valve, 2-1/2 In. (2 1/2 LFN223M2-B)
- CASH VALVE Pressure Regulator, 1/2 In, 2 to 25 psi (08361-0014)
- Watts Pressure Regulators