Shop All Relief Valves
This Product is Discontinued
Watts
Safety Relief Valve, 2 In, 150 psi, Bronze (Discontinued)
Mfr # 2 174A-150
Zoro # G4545737
Free Shipping & Returns
This Product is Discontinued
Key Features
- Inlet Size 2 in
- Outlet Size 2 in
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type FNPT
Product Information
- Brand Watts
- MFR # 2 174A-150
- Zoro # G4545737
- UPC # 098268818697
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 2 in |
Outlet Size | 2 in |
Overall Length | 6 1/4 in |
Overall Height | 11 5/8 in |
Details
Body Material | Bronze |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | FNPT |
Spring Material | Stainless Steel |
BtuH | 14,370,000 |
Temp. Range | 0 Degrees to 250 Degrees F |
Seat Material | Bronze |
Standards | ASME SectionIV Rated |
Application | For Pressure Protection of Hot Water Heating Boilers |
Disc Material | Silicone |
Factory Set Pressure | 150 psi |
Pressure Range | 30 to 150 psi |
Test Lever | Yes |
Description
Safety Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 2 in, Outlet Size 2 in, Factory Set Pressure 150 psi, Pressure Range 30 to 150 psi, 14,370,000 BtuH, Disc Material Silicone, Overall Height 11 5/8 in, Application For Pressure Protection of Hot Water Heating Boilers, Overall Length 6 1/4 in, Seat Material Bronze, Spring Material Stainless Steel, Temp. Range 0 Degrees to 250 Degrees F, Test Lever Yes, Standards ASME SectionIV Rated
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.