Shop All Plumbing Parts
Watts
Replacement Screen, 1/2 In, 304 SS
Mfr # 510908A251 1/2
Zoro # G0743845
product price: $46.85
/ea
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2"
- Type 304 Stainless Steel
- For Use With Series 251 Strainers
- Includes Screen Yes
Product Information
- Brand Watts
- MFR # 510908A251 1/2
- Zoro # G0743845
- UPC # 098268447910
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Size | 1/2" |
Details
Type | 304 Stainless Steel |
For Use With | Series 251 Strainers |
Item | Replacement Screen |
Includes Screen | Yes |
Description
Strainer Screen, Includes Screen Yes, For Use With Series 251 Strainers
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Malleable Iron 45 Degree Elbow Class 300 (1LBV9)
- LEGEND VALVE 3/4" CPVC S-606 DRAINABLE BV (202-424)
- KINGDOM 3/4 304 Stainless Steel 90 Degree Street Elbow, MNPT X FNPT (K403-12)
- DELTA Single hole installation Hole Floor-Mount Tub Filler Faucet, Stainless (T4759-SSFL)
- WATTS Pilot Rebuild Kit (26aRK)
- WATTS Replacement Screen, 2 In, 304 SS (510908A251 2)
- WATTS Pressure Reducing Pilot, For Use with 6AKW2-8 (CP15)
- SLOAN Solenoid Coil, 24 VAC (EL165-2)
- MUELLER INDUSTRIES Female Thread Drain Waste Adapter Connector (158-977)
- OATEY ABS Swivel Closet Flange, 45 deg. (43815)
- KINGSTON BRASS 112 to 114 StepDown Tailpiece, 6 Length, Brushed Brass (EVT6127)
- Watts Plumbing Parts