Shop All Plumbing Parts
Watts
Replacement Screen, 1 1/4 In, 304 SS
Mfr # 510908A251 11/4
Zoro # G2475907
product price: $59.89
/ea
Sold in multiples of 5 for $299.45
$299.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/4"
- Type 304 Stainless Steel
- For Use With Series 251 Strainers
- Includes Screen Yes
Product Information
- Brand Watts
- MFR # 510908A251 11/4
- Zoro # G2475907
- UPC # 098268447941
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Size | 1-1/4" |
Details
Type | 304 Stainless Steel |
For Use With | Series 251 Strainers |
Item | Replacement Screen |
Includes Screen | Yes |
Description
Strainer Screen, Includes Screen Yes, For Use With Series 251 Strainers
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Clc - 30 Shelf Kit (1445688)
- HANSGROHE Pull-Down Kitchen Faucet Hose (88624000)
- REDHAT 100 to 240V AC/DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262R232)
- KINGSTON BRASS Vintage 18" Dual Towel Bar, Polished Brass (BA116318PB)
- WATTS Pilot Rebuild Kit (26aRK)
- WATTS Replacement Screen, 1/2 In, 304 SS (510908A251 1/2)
- WATTS Replacement Screen, 2 In, 304 SS (510908A251 2)
- WATTS Pressure Reducing Pilot, For Use with 6AKW2-8 (CP15)
- JONES STEPHENS Sink Tailpiece, 17 GA, CP, 1-1/2" x 12" (P38060)
- RHEEM-RUUD Thermocouple Kit, Residential (SP20064)
- HOME-FLEX Home-flex 4903290 Underground 1 Insert x 1 in. Dia. MIP Polyethylene Gas Pipe Transition (4903290)
- Watts Plumbing Parts