Shop All Backflow Preventers
Watts
Reduced Pressure Zone Backflow Preventer
Mfr # 957-OSY3
Zoro # G0499231
product price: $3,058.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$3,058.99
Free 30-Day Returns
Key Features
- Body Material 304 stainless steel
- Temp. Range 33 Degrees to 140 Degrees F
- Width 18 7/8 in
- Pipe Size 3"
- Length 31 11/16 in
Product Information
- Brand Watts
- MFR # 957-OSY3
- Zoro # G0499231
- UPC # 098268347838
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 18 7/8 in |
Pipe Size | 3" |
Length | 31 11/16 in |
Size | 3 in |
Details
Item | Reduced Pressure Zone Backflow Preventer |
Body Material | 304 stainless steel |
Temp. Range | 33 Degrees to 140 Degrees F |
Series | 957 |
Max. Temp. | 110 Degrees F |
Connection | Flanged Joint |
Features | Outside Stem and Yoke |
Max. Pressure | 175 psi |
Standards | ASSE 1013, CSA B64.4, CUL, FM |
Material of Construction | 304 Stainless Steel |
Description
Reduced Pressure Zone Backflow Preventer, Series Watts 957, Size 3 in, Connection Flanged, Body Material 304 Stainless Steel, Temp. Range 33 Degrees to 110 Degrees F, Max. Temp. 110 Degrees F, Max. Pressure 175 psi, Width 18 7/8 in, Length 31 11/16 in, Features Outside Stem and Yoke, Standards ASSE 1013, CSA B64.4, CUL, FM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEMIS Rnd Oflc Sssta Plst St White, Without Cover, Plastic, Round, White (7B955SSCT 000)
- NIBCO 1-1/2" NOM C Copper 45 Degree Elbow (606 11/2)
- KOHLER Margaux 24" Grab Bar (11883-SN)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Manifold Union-1/4" Tube OD (ZUSA-PTC-PBT-1030)
- WATTS Backflow Preventer, Size 1", 175 psi (1X3/4 LF7R10-U2)
- WATTS Dual Check with Vent, Watts9BD, 3/8in, MNPT (9BD)
- WATTS Backflow Preventer, Size 1 1/2", 175 psi (1 1/2 LF009M2-QT-S)
- WATTS Backflow Preventer, Size 3/4", 175 psi (3/4 009M3-QT)
- WATTS DoubleCheckValve, 709, 2-1/2in, OSYShutoffs (LF709-OSY)
- WATTS Double Check Valve, Watts709, 4in, Flanged (LF709-NRS)
- WATTS Check Valve, 2.125 in Overall L (LF601 1/2)
- Watts Backflow Preventers