Shop All Backflow Preventers
Watts
Reduced Pressure Zone Backflow Preventer
Mfr # 957 OSY 6
Zoro # G2268646
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$6,083.99
Free 30-Day Returns
Key Features
- Body Material 304 stainless steel
- Temp. Range 33 Degrees to 140 Degrees F
- Width 15"
- Pipe Size 6"
- Max. Pressure 175 psi
Product Information
- Brand Watts
- MFR # 957 OSY 6
- Zoro # G2268646
- UPC # 098268544114
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 15" |
Pipe Size | 6" |
Size | 6" |
Length | 43-1/2" |
Details
Item | Reduced Pressure Zone Backflow Preventer |
Body Material | 304 stainless steel |
Temp. Range | 33 Degrees to 140 Degrees F |
Max. Pressure | 175 psi |
Max. Temp. | 140 Degrees F |
Connection | Flanged Joint |
Standards | ASSE 1013, B64.5, FM Approved, UL, NSF 61-G |
Series | Watts 957 |
Material of Construction | Stainless Steel Body, Iron Valves |
Description
Reduced Pressure Zone Backflow Preventer, Series Watts 957, Size 6 in, Connection Flanged, Body Material Iron Valves, Stainless Steel Body, Temp. Range 33 Degrees F, Max. Temp. 140 Degrees F, Max. Pressure 175 psi, Width 15 in, Length 44 in, Standards ASSE 1013, B64.5, FM Approved, NSF 61-G, UL
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Adapter, Thread To Barb, Poly, 3/4 In, PK10 (A12-6HDPE)
- FLOW PLUS Ball Valve, 1", 1000 psi, 3 Way, CF8M, Valve Structure: T-Port (10B076666RRSET)
- KOHLER Hinge Kit (1134260-G9)
- ZURN Shower Drain, Brass, Pipe Dia 2 in. (FD2275-BR2)
- WATTS Backflow Preventer, Size 1", 175 psi (1 009M2-QT)
- WATTS Double Check Valve, Watts 719, 1in, FNPT (LF719-QT-S)
- WATTS Backflow Preventer, Size 1", 150 psi (1 LF800M4-FR)
- WATTS Reduced Pressure Zone Backflow Preventer (1 LF009M2-QT-S)
- WATTS Backflow Preventer, Size 1 1/2", 175 psi (1 1/2 LF009M2-QT-S)
- WATTS Reduced pressure zone backflow preventer (3/4 LF909-QT-FS)
- OATEY PVC Backwater Valve, 4" (43904)
- Watts Backflow Preventers