Shop All Pressure Regulators
Watts
Pressure Regulator, 3/8 In, 20 to 175 psi
Mfr # 3/8 SS 263A 20 175
Zoro # G2187927
product price: $703.99
/ea
Free Shipping & Returns
$703.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/8 in
- Series 263A
- Outlet Size 3/8 in
- Length 2 1/8 in
- Height 4 3/8 in
Product Information
- Brand Watts
- MFR # 3/8 SS 263A 20 175
- Zoro # G2187927
- UPC # 098268454031
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Inlet Size | 3/8 in |
Outlet Size | 3/8 in |
Length | 2 1/8 in |
Height | 4 3/8 in |
Details
Item | Pressure Regulator |
Series | 263A |
Body Material | Stainless steel |
Max. Pressure | 300 psi |
Max. Temp. | 140 Degrees F |
Pressure Adjustment Range | 20 to 175 psi |
Description
Pressure Regulator, Series 263A, Body Material Stainless Steel, Inlet Size 3/8 in, Outlet Size 3/8 in, Length 2 1/8 in, Height 4 3/8 in, Pressure Adjustment Range 20 to 175 psi, Max. Temp. 140 Degrees F, Max. Pressure 300 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Caddy Tray, Nipple 3/4", 66 pcs. Cap (N70075)
- WINGITS Corner Basket, 8 In W, SS, Satin (WCONCBSN8)
- ZORO SELECT 1-1/4" FNPT 304 SS Cap (40RDC111N114)
- JOMAR VALVE 3/4" MNPT Italian Brass Ball Valve (T-100FMN)
- WATTS Pressure Regulator, 1/4 In, 3 to 50 psi (1/4 LF 26AB)
- WATTS Water Pressure Regulator Valve, 1/2 In. (1/2 LF263A 50-175)
- WATTS Steam Pressure Regulator, 3/4in, 3-15psi (152A 3-15)
- WATTS Water Pressure Regulator Valve, 1/2 In. (1/2 LF263A 10-125)
- WATTS Pressure Regulator, 1/2 In, 10 to 25 psi (1156F-A)
- WATTS Water Pressure Regulator Valve, 1-1/4 In. (1 1/4 LF223-S)
- MAXITROL 3 Line Gas Pressure Regulator Certified To 2 PSI Anzi Z21.80 Certification 7-11 W.C. 4,450,000 BTU (325-11L-3)
- Watts Valves