Shop All Pressure Regulators
Watts
Pressure Regulator, 3/8 in., 0 to 50 psi
Mfr # 3/8 LF215M1 0-50
Zoro # G5364502
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215
- Body Material Lead Free Brass
- Inlet Size 3/8 in
- Outlet Size 3/8 in
- Length 4 1/4 in
Product Information
- Brand Watts
- MFR # 3/8 LF215M1 0-50
- Zoro # G5364502
- UPC # 098268856569
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Inlet Size | 3/8 in |
Outlet Size | 3/8 in |
Length | 4 1/4 in |
Height | 6 in |
Details
Item | Pressure Regulator |
Series | 215 |
Body Material | Lead Free Brass |
Seal Material | Buna N |
Max. Pressure | 300 psi |
Max. Temp. | 120 Degrees F |
Connection Type | FNPT |
Application | Water |
Pressure Adjustment Range | 0 to 50 psi |
Compliance | Lead Free |
Description
Pressure Regulator, Series 215, Body Material Brass, Inlet Size 3/8 in, Outlet Size 3/8 in, Length 4 1/4 in, Height 6 in, Application Water, Connection Type FNPT, Pressure Adjustment Range 0 to 50 psi, Seal Material Buna N, Max. Temp. 120 Degrees F, Max. Pressure 300 psi, Compliance Lead Free
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER Streamline Pressure Relief Valve Brass Threaded 300Psi 1/2/5/8In Relief Valve (AE15504)
- BESTCARE 32" L, Ligature Resistant, Stainless Steel, Grab Bar, Satin (WH1109-3-R)
- KEENEY MFG Toilet Tank Anti-Condensation Liner Kit (K836-22)
- MOEN Brushed Gold 1-Function 10" Diameter Spray Head Rainshower - (S112EPBG)
- WATTS Water Pressure Regulator Valve, 1/4 In. (1/4 LF263A 10-125)
- WATTS 1/4IN PRESSURE REDUCING REGULATOR VALVE (1/4 LF26A 3-50)
- WATTS Water Pressure Regulator Valve, 2-1/2 In. (2 1/2 LFN223M2-B)
- WATTS SteamPressureRegulator, 1-1/2in, 30-100psi (152A 30-100)
- WATTS Pressure Regulator, 1/2 In, 20 to 175 psi (1/2 LF263AP 20-175)
- WATTS Pressure Regulator, 1/2 In, 20 to 175 psi (SS 263 A D 20 175)
- CASH VALVE Pressure Regulator, Steam, 1" Inlet (BFESSSZTS01-D0040)
- Watts Valves